Masterflex Two-Stage High-Pressure Centrifugal Pump, 63 GPM/225 ft, 304 SS; 230/460 VAC

Representative image only.
Masterflex Item # EW-75506-70
Two-stage design gives superior output pressures
  • Close-coupled design saves space; simplifies maintenance and installation
  • Fabricated from 304 stainless steel for corrosion resistance
  • Back pullout design allows servicing without disturbing piping.
  • Maximum flow rate 63 GPM
  • Maximum feet of head 225 ft

$2,219.50USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Flow Rate (GPM)63
  • Max Head (ft)225
  • Max Pressure (PSI)125
  • Max Motor RPM (rpm)3450
  • Motor TypeTEFC/IP55
  • Power (VAC)230 / 460
  • Power (Hz)60
  • Power (amps)8.2
  • Wetted Materials304 SS shaft and case, Type 21 mechanical seals (carbon vs. ceramic/Viton®), and Viton O-rings
  • Max Temperature (° F)140
  • Max Temperature (° C)60
  • Duty Cycle ContinuousYes
  • Width (in)9.125
  • Length (in)17.375
  • Height (in)9.8125
  • Motor hp5.5
  • DescriptionTwo-stage High-pressure Pump, 63 GPM, 230/460 VAC

Key Features

  • Close-coupled design saves space; simplifies maintenance and installation
  • Fabricated from 304 stainless steel for corrosion resistance
  • Back pullout design allows servicing without disturbing piping.
  • Maximum flow rate 63 GPM
  • Maximum feet of head 225 ft
  • Operates on 230/460 VAC

More About this Item

Pumps are non-overloading and rated for continuous duty throughout entire operating range for reliable performance and long life. Install either vertically or horizontally.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat