Masterflex Tygon Fuel & Lubricant tubing (F-4040-A), L/S 15, 50 ft.

Representative image only.
Masterflex Item # EW-06401-15

$136.00USD / Pkg of 1

BUY MORE & SAVE

  • 1-3$136.00USD / Pkg of 1
  • 4-9$122.40USD / Pkg of 1
  • 10-19$115.60USD / Pkg of 1
  • 20+$108.80USD / Pkg of 1

SPECS & DESCRIPTION

Specifications & Description

  • Pump SeriesL/S
  • Tubing formulationTygon Fuel & Lubricant (F-4040-A)
  • L/S Masterflex tubing size15
  • Hose Barb Size (in)3/16
  • Tubing ID (mm)4.8
  • Tubing ID (in)0.189
  • Max Flow Rate (mL/min)1100
  • Max Pressure (PSI)40
  • Max Pressure (bar)2.7
  • Max Vacuum (mm Hg)660
  • Max Vacuum (" Hg)26
  • Max Temperature (Dynamic) (° C)40
  • Min Temperature (Dynamic) (° C)0
  • Max Temperature (Dynamic) (° F)104
  • Min Temperature (Dynamic) (° F)32
  • Max Temperature (° C)74
  • Min Temperature (° C)-37
  • Max Temperature (° F)165
  • Min Temperature (° F)-35
  • Suction Lift (ft H₂O)29
  • Suction Lift (m H₂O)8.8
  • Length Per Pack (ft)50
  • Length Per Pack (m)15.2
  • Regulatory ApprovalsNon-DEHP;Non-Phthalate;RoHS
  • DescriptionTygon Fuel & Lubricant tubing (F-4040-A), L/S 15, 50 ft.
Certificate of Compliance

More About this Item

Applications: Fuels and industrial lubricants—gasoline, kerosene, heating oils, cutting compounds, and glycol-based coolants.
Characteristics: Resists most hydrocarbons, embrittlement, and swelling. Ozone- and UV-resistant; low extractability. Translucent yellow.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat