Masterflex Ultra-High Pressure Dual Piston Pump, 12 mL/min, 18k psi; 100-240 VAC

Representative image only.
Masterflex Item # EW-74931-40
No more sloppy chromatograms
  • Flow rates from 5 to 12 mL/min
  • Operate pump via keypad, PC, or use voltage flow and digital run/stop controls
  • Automatic shutoff when pressure exceeds upper or lower limits prevents damage from malfunctions
  • Digital stepper motor ensures accuracy at low flow

$9,673.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Flow Rate (mL/min)12
  • Min Flow Rate (mL/min)0.01
  • Max Pressure (PSI)18000
  • Self-PrimingNo
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • OutputRS-232, micro USB, voltage flow control, run/stop
  • Wetted MaterialsSynthetic ruby and sapphire, UHMWPE, PTFE
  • AccuracyPressure: ±1% full-scale
  • Max Temperature (° F)212
  • Max Temperature (° C)100
  • Duty Cycle ContinuousYes
  • Height (in)6.25
  • Width (cm)25.4
  • Length (in)17
  • Height (cm)16
  • Width (in)10
  • Length (cm)43.2
  • DescriptionUltra-High Constant Pressure Dual Piston Pump, 12 mL/min, 18k psi, 100-240 V

Includes

removable drip tray with leak sensor and detachable power cord.

Key Features

  • Flow rates from 5 to 12 mL/min
  • Operate pump via keypad, PC, or use voltage flow and digital run/stop controls
  • Automatic shutoff when pressure exceeds upper or lower limits prevents damage from malfunctions
  • Digital stepper motor ensures accuracy at low flow

More About this Item

Constant pressure model (74931-40) is perfect for column packing. Advanced pressure control algorithms ensure consistent bed density. Selectable process parameters include pressure set point, ramp rate, and upper flow rate limit.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat