Masterflex Variable-Area Flowmeter, Direct-Read, Acrylic Housing, 100-mm; 0.8-9 LPM Water

Representative image only.
Masterflex Item # EW-32458-44
Durable single-piece body withstands severe shock and vibration
  • Ideal for process plant applications on air sampling equipment, gas analyzers and chemical feed systems for water treatment
  • Flexible design allows for panel or bench mounting
  • Variable Area with Direct Metric-Reading Scales
  • Maximum flow rate of 9 LPM

PRODUCT OPTIONS

$181.00USD / Each

BUY MORE & SAVE

  • 1-3$181.00USD / Each
  • 4-9$162.90USD / Each
  • 10-19$153.85USD / Each
  • 20+$144.80USD / Each

$332.00USD / Each

Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±3% full-scale
  • Repeatability±0.5% full-scale
  • Max Pressure (PSI)100
  • Min Flow Rate (mL/min)800
  • Max Flow Rate (mL/min)9000
  • Material FittingBrass
  • Material O-RingBuna-N
  • Material Float316 Stainless Steel
  • Material HousingAcrylic
  • ValveNo
  • Max Operating Temperature (° F)150
  • Max Operating Temperature (° C)65
  • Process Connection (NPT(F))1/8
  • Media TypeWater
  • DescriptionVariable-Area Flowmeter, Direct Reading, Acrylic Housing, 100 mm Scale; 0.8 to 9 LPM Water

Key Features

  • Ideal for process plant applications on air sampling equipment, gas analyzers and chemical feed systems for water treatment
  • Flexible design allows for panel or bench mounting
  • Variable Area with Direct Metric-Reading Scales
  • Maximum flow rate of 9 LPM

More About this Item

Machined from solid acrylic blocks, these meters have integral metering tubes that provide precise readings even in aggressive plant environments. The meters’ inlet/outlet ports and mounting studs are extended for easy panel installation. An alternate option is a tripod base (sold separately below) which allows for mobility from bench to bench.

Note: There are many additional types of acrylic flowmeters not listed here. Contact our Application Specialists for quotes on acrylic meters with special requirements.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat