Masterflex Variable-Area Flowmeter with Valve, Acrylic Housing and Brass Fittings, 100 mm Scale, 1140 LPM Air

Representative image only.
Masterflex Item # EW-32461-62
Meter with valve provides flow control through a highly durable meter body
  • Direct-reading flowmeters feature a calibrated scale for a specific medium - no need to convert readings to get flow rate│Use with air or water for laboratory and industrial applications

PRODUCT OPTIONS

$193.60USD / Each

BUY MORE & SAVE

  • 1-3$193.60USD / Each
  • 4-9$174.24USD / Each
  • 10-19$164.56USD / Each
  • 20+$154.88USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Repeatability±0.5% full-scale
  • Accuracy±3% full-scale
  • Width (")1
  • Min Air Flow Rate (mL/min)14000
  • Max Air Flow Rate (mL/min)140000
  • Min Flow Rate (mL/min)14000
  • Max Flow Rate (mL/min)140000
  • Material FittingChrome-plated brass
  • Material ValveBrass
  • Material O-RingBuna-N
  • Material Float316 SS
  • Material HousingAcrylic
  • Max Operating Temperature (° F)150
  • Max Operating Temperature (° C)65
  • Gas TypeAir
  • Media TypeAir
  • Display Type100 mm Scale
  • DescriptionValved Acrylic Flowmeter, 100 mm Scale for Air, 14-140 LPM

Includes

Flowmeter

Key Features

  • Direct-reading flowmeters feature a calibrated scale for a specific medium - no need to convert readings to get flow rate│Use with air or water for laboratory and industrial applications

More About this Item

Machined from solid acrylic blocks, these meters have integral metering tubes that provide precise readings even in aggressive plant environments. The meters’ inlet/outlet ports and mounting studs are extended for easy panel installation. An alternate option is a tripod base (sold separately) which allows for mobility from bench to bench.

There are many additional types of acrylic flowmeters not listed here. Contact our Application Specialists for quotes on acrylic meters with special requirements.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat