Masterflex Variable-Area Flowtube, Direct-Read, 65-mm Scale; 1.5 L/min Hydrogen

Representative image only.
Masterflex Item # EW-32048-12
Create your own flowmeter systems for complete flexibility
  • Correlated flowmeters feature a generic scale—reference flow curves calibrated to a variety of media, temperatures and pressures to get the flow rate
  • Direct-reading flowmeters feature a calibrated scale for a specific medium—no need to convert readings to get flow rate
  • Use with air or water for laboratory and industrial applications
  • Required system components for flowmeter systems would be frame, flowtube(s), valve cartridge, and tripod—order each component separately
  • Minimum flow rate is approximately 10% of max flow rate

PRODUCT OPTIONS

$51.25USD / Each

BUY MORE & SAVE

  • 1-3$51.25USD / Each
  • 4-9$46.13USD / Each
  • 10-19$43.56USD / Each
  • 20+$41.00USD / Each

$291.00USD / Each

for an additional
$291.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±5% full-scale
  • Max Pressure (PSI)200
  • Max H2 Flow Rate (mL/min)1500
  • Max Flow Rate (mL/min)1500
  • Material Flow TubeBorosilicate glass
  • Material FloatCarboloy
  • ValveNo
  • Max Operating Temperature (° F)250
  • Max Operating Temperature (° C)121
  • Media TypeHydrogen
  • DescriptionVariable-Area Flowtube, Direct-Reading, 65-mm Scale; 1.5 L/min Hydrogen

Key Features

  • Correlated flowmeters feature a generic scale—reference flow curves calibrated to a variety of media, temperatures and pressures to get the flow rate
  • Direct-reading flowmeters feature a calibrated scale for a specific medium—no need to convert readings to get flow rate
  • Use with air or water for laboratory and industrial applications
  • Required system components for flowmeter systems would be frame, flowtube(s), valve cartridge, and tripod—order each component separately
  • Minimum flow rate is approximately 10% of max flow rate
  • Flow tubes feature ±5% accuracy and ±0.25% of full scale readability
  • Flowtube is constructed of heavy-wall borosilicate glass

More About this Item

Design a flow system to meet your metering, mixing, or monitoring applications. We offer a variety of frames and flowtubes so that you can create the system to meet your exact needs.

Choose 65- or 150-mm flowtubes depending on the selected frame size. Flowtubes are calibrated for direct-reading or correlated reading of air or water at STP (standard temperature and pressure).

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat