Masterflex Variable-Area In-Line Flowmeter, Direct Read, Acrylic Housing, 1" NPT(F); 10 GPM Water

Representative image only.
Masterflex Item # EW-32477-22
Read measurements in an unobstructed 360° view
  • Easy-to-read dual scales (GPM/LPM)
  • Extremely durable—machined from high-quality acrylic rod stock
  • One-piece, in-line body occupies less space for a clean installation
  • Maximum flow rate of 10 GPM

PRODUCT OPTIONS

$255.00USD / Each

$310.00USD / Each

Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±5% of reading
  • Repeatability±1%
  • Max Flow Rate (GPM)10
  • Material FittingReinforced PP with aluminum stress rings
  • Material O-RingViton®
  • Material Float316 SS
  • Material HousingAcrylic
  • Max Operating Temperature (° F)150
  • Max Operating Temperature (° C)65
  • Process Connection1" NPT(F)
  • Fluid TypeWater
  • DescriptionAcrylic In-Line Flowmeter, 10 GPM Water, 1" NPT(F)

Key Features

  • Easy-to-read dual scales (GPM/LPM)
  • Extremely durable—machined from high-quality acrylic rod stock
  • One-piece, in-line body occupies less space for a clean installation
  • Maximum flow rate of 10 GPM

More About this Item

These meters are designed for use in more aggressive process environments. In addition to the machined acrylic bodies, the design utilizes stainless steel float guides. The combination is a meter suitable for high-vibration, high-fluctuation process applications. Some versions include polypropylene end fittings reinforced with aluminum stress rings for added strength to the meters’ design.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat