Masterflex Vortex Flowmeter with Temperature, 1/4" NPT(F); 0.24 to 3.96 GPM

Representative image only.
Masterflex Item # EW-32825-68
Built-in 1000 Ω RTD sensor provides direct temperature measurement of media
  • Deigned with rugged PPA molded construction for enhanced durability
  • Excellent media compatibility with ETFE, EPDM, and PPD wetted parts
  • Use with low viscosity liquids for laboratory and industrial applications

PRODUCT OPTIONS

$272.10USD / Each

$332.00USD / Each

Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • AccuracyUp to 50% of max flow: ±1% of reading; over 50% of max flow: ±2% of reading
  • Height (")59710
  • Max Pressure (PSI)261
  • Max Flow Rate (GPH)3.96
  • Min Flow Rate (GPM)0.25
  • Min Operating Temperature (° F)5
  • Min Operating Temperature (° C)-15
  • Max Operating Temperature (° F)185
  • Max Operating Temperature (° C)85
  • Process Connection (NPT(F))1/4
  • Pressure Drop At Maximum Flow (PSID)3
  • Electrical ConnectionsM12x1, 5-pole DC microconnector
  • Output4 to 20 mA
  • DescriptionVortex Flowmeter for Liquids, 0.24 to 3.96 GPM / 0.9 to 15 LPM

Key Features

  • Deigned with rugged PPA molded construction for enhanced durability
  • Excellent media compatibility with ETFE, EPDM, and PPD wetted parts
  • Use with low viscosity liquids for laboratory and industrial applications

More About this Item

These economical vortex flowmeters are suitable for water and water glycol-based heat exchange systems. The transmitters work on the vortex shedding flow principle. As flow velocity increases, alternating vortices are formed on each side of the bluff body within the flowtube and travel downstream. The flowmeters utilize piezoelectric sensors embedded in a vane downstream from the bluff to detect the vortices and transfer the sensed vortices into flow velocity. A flow factor is provided to convert frequency to volumetric flow rate for each size of flowmeter. Flowmeters have a PT1000 RTD for temperature measurement of the media

Note: Media with viscosity greater than 2 centipose will require higher flow rates to form measurable vortices within the flowtube.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat