McMillan Flow 104-5 Stainless steel flow sensors with 0 to 5 VDC output; 50 to 500 mL/min flow rate

Representative image only.
McMillan Flow Mfr # 104-5 – Item # EW-32718-04
Economical design with an outstanding ±1.0 % full-scale accuracy
  • A wide range of outputs options for integration into any system

PRODUCT OPTIONS

$677.25USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±1% full-scale
  • Repeatability±0.2% full-scale
  • Wetted Materials316L SS
  • Max Operating Temperature (° F)131
  • Max Operating Temperature (° C)55
  • Pressure Drop At Maximum Flow (PSID)10
  • Output (Voltage)Yes
  • Output0 to 5 VDC
  • DescriptionStainless steel flow sensors with 0 to 5 VDC output; 50 to 500 mL/min flow rate
NIST Traceable Calibration

Key Features

  • A wide range of outputs options for integration into any system

More About this Item

Select these flowmeters and transmitters for extremely low flow-rate applications or for higher flow rate measurements and yet maintain a full-scale accuracy of ±1% or better. All units feature a stainless steel housing and come standard with stainless steel compression fittings.

The flowmeters/transmitters can be used with a wide variety of transparent, low-viscosity (under 10 cSt) corrosive or neutral liquids and solvents.

Note: A power supply is required for each meter/ transmitter and may be ordered separately. If using an existing power supply, order cable assembly 32704-52.

Choose transmitters with a 0 to 5 VDC or 4 to 20 mA output for control or datalogging purposes. Models 32718-00 to -09 also feature a pulse output that is proportional to flow rate.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat