McMillan Flow High-Accuracy Flowmeter with Display, Stainless Steel, 0 to 5 VDC, 0.5 to 5 LPM

Representative image only.
McMillan Flow Mfr # S-114-8 – Item # EW-32718-30
Economical design with an outstanding ±1.0 % full-scale accuracy
  • A wide range of outputs options for integration into any system

PRODUCT OPTIONS

$1,090.00USD / Each

$332.00USD / Each

Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±1% full-scale
  • Repeatability±0.2% full-scale
  • Max Pressure (PSI)500
  • Min Flow Rate (LPM)0.5
  • Max Flow Rate (LPM)5
  • Wetted Materials316L stainless steel, Ryton® PPS, glass, sapphire, epoxy, Viton®
  • Max Operating Temperature (° F)131
  • Max Operating Temperature (° C)55
  • Process Connection3/8" Tube OD
  • Pressure Drop At Maximum Flow (PSID)10
  • Fluid TypeWater and other low-viscosity fluids (less than 10 centistokes)
  • Max Particulate Size (microns)25
  • ViscosityLess than 10 cSt
  • Output0 to 5 VDC
  • Display Type3.5-digit LCD
  • DescriptionHigh-Accuracy Flowmeter with Display, Stainless Steel, 0 to 5 VDC Output, 0.5 to 5 LPM
NIST Traceable Calibration

Key Features

  • A wide range of outputs options for integration into any system

More About this Item

Select these flowmeters and transmitters for extremely low flow-rate applications or for higher flow rate measurements and yet maintain a full-scale accuracy of ±1% or better. All units feature a stainless steel housing and come standard with stainless steel compression fittings.

The flowmeters/transmitters can be used with a wide variety of transparent, low-viscosity (under 10 cSt) corrosive or neutral liquids and solvents.

Note: A power supply is required for each meter/ transmitter and may be ordered separately. If using an existing power supply, order cable assembly 32704-52.

Choose transmitters with a 0 to 5 VDC or 4 to 20 mA output for control or datalogging purposes. Models 32718-20 to -32 offer a single output (0 to 5 VDC) along with a built-in 31/2-digit display.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat