McMillan Flow Modular System Flow Sensor, Ryton® PPS, for Liquids, 13 to 100 mL/min

Representative image only.
McMillan Flow Mfr # 101-3 – Item # EW-32703-50
Ryton® PPS materials for use in aggressive and non-aggressive gas or liquid systems
  • A range of available configurations to suit most applications
  • Voltage output to monitor and record flow rates and totals
  • Interface with data acquisition system

PRODUCT OPTIONS

$349.90USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Repeatability±1% full-scale
  • Accuracy±1% full-scale
  • Max Pressure (PSI)100
  • Min Flow Rate (LPM)0.013
  • Max Flow Rate (LPM)0.1
  • Min Flow Rate (mL/min)13
  • Max Flow Rate (mL/min)100
  • Wetted MaterialsEpoxy, Ryton® PPS, glass, stainlesssteel, sapphire, Viton®
  • Max Operating Temperature (° F)131
  • Max Operating Temperature (° C)55
  • Process Connection1/8" Tube OD
  • Pressure Drop At Maximum Flow (PSID)10
  • Fluid TypeWater and other low-viscosity fluids (less than 10 centistokes)
  • Max Particulate Size (microns)25
  • ViscosityLess than 10 cSt
  • Power10 to 15 VDC
  • Output0 to 5 VDC
  • DescriptionModular System Flow Sensor, Ryton® PPS, for Liquids, 13 to 100 mL/min

Key Features

  • A range of available configurations to suit most applications
  • Voltage output to monitor and record flow rates and totals
  • Interface with data acquisition system

More About this Item

These sensors are ideal for low-flow applications involving mildly acidic or slightly corrosive gases and liquids. Economically designed, sensors provide a single 0 to 5 VDC output signal. This single signal is ideal for simple, low-cost flow rate measurement or for integration of the sensor into an existing central control system.

Ryton PPS sensors are ideal for liquids or air. Sensors for liquids can be used with a wide variety of transparent, low-viscosity liquids under 10 cSt. Sensors measure a wide flow range from as low as 20 mL/min to as high as 500 L/min.

The wetted materials are epoxy, glass-filled polyphenylene sulfide (Ryton PPS), glass, stainless steel, sapphire, and Viton.

Note: A power supply is required for these flow sensors—order separately. If using an existing power supply, order cable assembly 32704-52.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat