Megger 247000 Digital Low Resistance Ohmmeter, Dual-Pak; 10 Amp

Representative image only.
Megger Mfr # 247000 – Item # EW-20023-03
Four wire measurement eliminates lead and contact resistances
  • Automatic zero circuit eliminates field test accuracies
  • Broad line of test leads simplifies data collection
  • Standard accuracy of ±0.25%
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Min Resistance (M ohms)0
  • Max Resistance (M ohms)5.999
  • Resistance Resolution1 µΩ
  • Resistance Accuracy±0.25% of reading = 1 LSD
  • 4-Wire ResistanceYes
  • DisplayLED
  • Battery Type (VAC)1 rechargeable nickel-cadmium (included)
  • Height (in)12
  • Width (in)10 19/32
  • Depth (in)7 19/32
  • Height (cm)30.5
  • Width (cm)27
  • Depth (cm)19.4
  • DescriptionDigital Low Resistance Ohmmeter, Dual-Pak; 10 Amp
  • Warranty1 Year
1 Year Warranty

Includes

Includes rechargeable batteries and separate charger.

Key Features

  • Automatic zero circuit eliminates field test accuracies
  • Broad line of test leads simplifies data collection
  • Standard accuracy of ±0.25%
  • 1 year warranty

More About this Item

These rugged, portable ohmmeters provided accuracies of ±0.25% and resolution down to 0.1 µΩ. The ohmmeters are simple to operate, just connect the leads, turn the unit on, and read the measurement directly from the digital LED display. No warm-up is required. Applications include measuring the resistance of switch and circuit breaker contacts, transformers and generators, motor windings, busbar joints, aircraft, rail and pipe bonds, cable splices, metal alloys, graphite electrodes, and wire and cable.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat