Megger BITE5 Compact Battery Tester

Representative image only.
Megger Mfr # BITE5 – Item # UX-20026-78
Measure and record battery voltage, impedance, and temperature
  • Supports lead acid, NiCd, and lithium-ion batteries
  • Measure DC voltage up to 1000 V; AC voltage up to 600 V
  • Easy touch screen set up
  • USB and micro SD card for transferring data
  • Measure and record the output of solar panels
  • 1 year warranty

$3,825.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • DC Max (Volts)1000
  • DC Voltage Accuracy±0.5% of reading ±5 digits
  • DC Max (amps)1000
  • DC Current Accuracy±0.5% of reading ±5 digits + (CT Tolerance)
  • AC Max (Volts)600
  • Ac Voltage Accuracy±0.75% of reading ±10 digits (40 to 100 Hz)
  • AC Max (amps)1000
  • AC Current Accuracy±0.75% of reading ±10 digits + (CT Tolerance)
  • AC Voltage Ripple0 to 5
  • Min Temperature (° F)50
  • Max Temperature (° F)212
  • Min Temperature (° C)10
  • Max Temperature (° C)100
  • Temperature Accuracy±1°C ±2 digits
  • Display6.3 x 3.54" (160 x 90 mm) color touch screen
  • MemoryMemory: 8 to 16 G flash storage
    Impedance record: Max 1000 records
    VA record: Max 512 records
  • Safety RatingMeets the requirements of IEC61010-1, CE, UKCA
    CAT rating: 600 V CAT III, Pollution degree 2
    Shock and vibration: EN61010-1, EN60529
    IEC61010-1:2010 (3rd Ed)
    EN61010-1:2010 (3rd Ed)
    IEN61326-1:2013
    EN55011/A1:2010 (Class A)
    EN61000-3-2:2014
    EN61000-3-3:2013
  • PowerLi-ion rechargeable battery pack; 100 to 240 VAC (50/60 Hz) input
  • Width (in)9.5
  • Height (in)6.3
  • Depth (in)2.6
  • Width (cm)24
  • Height (cm)16
  • Depth (cm)6.5
  • DescriptionBITE5 Battery Tester
IP54 Rated1 Year Warranty

Key Features

  • Supports lead acid, NiCd, and lithium-ion batteries
  • Measure DC voltage up to 1000 V; AC voltage up to 600 V
  • Easy touch screen set up
  • USB and micro SD card for transferring data
  • Measure and record the output of solar panels
  • 1 year warranty

More About this Item

The BITE5 battery tester is designed for maintenance, troubleshooting, and performance testing of lead acid, NiCd, and lithium batteries. Battery tester measures and records battery voltage, impedance, and temperature to help assess the battery condition. Set pass, warning, and fail limits for voltage and impedance for fast differentiation.

Perform battery impedance and discharge testing with the battery tester. Impedance testing measures and records cell impedance, cell voltage, and temperature; discharge testing records voltage, DC current, impedance, and temperature of each cell throughout the entire discharge test. Trend the recorded data on the large color display. Easily transfer the recorded data via USB or an SD card to the Power DB software to create custom reports for analysis. Rechargeable Li-ion battery pack provides over 8 hours of use per charge.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat