Megger BM5200 Insulation Resistance Tester, 5 kV

Representative image only.
Megger Mfr # 1001-289 – Item # EW-20048-77
Designed with added safety functions ensuring operator safety
  • Selectable DC or AC (incl. frequency) voltmeter functions
  • Guard terminal shunts surface leakage currents
  • User selectable insulation resistance test timer for additional flexibility
  • Compact, rugged design is ideal for challenging environments
  • Available for sale in the U.S. only
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • AC Voltage Accuracy<1000 V 0...+10% of nominal test voltage; less than 1000 V 0...+5% of nominal test voltages
  • Max Voltage (Voltage)600
  • Short Circuit Current1.4 mA ±0.5 mA
  • DisplayLCD
  • ComplianceCAT III 600 V
  • Battery Type (VAC)8 AA (included)
  • Height (in)4 33/64
  • Width (in)8 21/32
  • Depth (in)4 13/32
  • Height (cm)11.5
  • Width (cm)22
  • Depth (cm)16.3
  • DescriptionInsulation Resistance Tester, 5 kV
  • Warranty1 Year
1 Year Warranty

Key Features

  • Selectable DC or AC (incl. frequency) voltmeter functions
  • Guard terminal shunts surface leakage currents
  • User selectable insulation resistance test timer for additional flexibility
  • Compact, rugged design is ideal for challenging environments
  • Available for sale in the U.S. only
  • 1 year warranty

More About this Item

The Megger BM5200 insulation tester is designed for high voltage insulation resistance testing in the maintenance and servicing of cables, rotating plant machinery, transformers, switchgear and industrial installations. This battery powered unit displays automatic discharge for capacitive circuits under test as well as decaying voltage on the large digital and analog LCD display. The tester features a guard terminal that can be used to minimize the effects of surface leakage and erroneous measurements when making insulation resistance tests, and features three insulation test modes (InS, PI, and t) that are selectable in any of the insulation test ranges. In the polarization index (PI) mode the unit performs a ratio metric test that calculates the ratio of insulation resistance at ten minutes to insulation resistance
at one minute. The insulation resistance test timer (t) mode facilitates a single fixed time test based on the set time interval.

The Megger BM5200 is easy to set up and operate and will automatically discharge through an internal resistor indicating the voltage across the terminals in the range of 25 to 600 V with higher voltages indicated by ‘>600 V’ on the display for capacitive test objects. Once the voltage indicator disappears from the screen it is then safe for the operator to disconnect the test leads. Additional safety features include a high voltage warning indicator, external voltage display after IR test, and automatic discharge of reactive loads and test leads.

Available for sale in the United States only

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat