Megger CFL510G Time Domain Reflectometer

Representative image only.
Megger Mfr # 1001-790 – Item # EW-20043-50
For Sale only in the United States
Provides fast and accurate results for uncovering transmission related problems
  • Adjustable display contrast with resolution to 0.1 m
  • For use on telecom circuit or 150 V CAT IV power circuit
  • Power blocking filter not required
  • Auto select output impedance (between 25, 50, 75 and 100 ohms)
  • 2 ns pulse for near-end fault location

$2,610.00USD / Each
sign in for your price.

SPECS & DESCRIPTION

Specifications & Description

  • DisplayBacklit LCD (monochrome)
  • BatteryAA Battery (5)
  • Height (in)9
  • Width (in)4 1/2
  • Depth (in)2
  • Height (cm)22.86
  • Width (cm)11.43
  • Depth (cm)5.08
  • DescriptionTime Domain Reflectometer
  • Warranty1 Year
1 Year Warranty

Includes

Miniature clip test lead set, bed of nails test lead set, socket BNC to 2 x 4 mm 50 Ohm, hard carrying case, and five AA batteries.

Key Features

  • Adjustable display contrast with resolution to 0.1 m
  • For use on telecom circuit or 150 V CAT IV power circuit
  • Power blocking filter not required
  • Auto select output impedance (between 25, 50, 75 and 100 ohms)
  • 2 ns pulse for near-end fault location
  • Auto option function for selecting gain and pulse for each range
  • Display distance in meters or feet
  • 1 year warranty

More About this Item

Applications
Telephone -
Bridge taps and splices
Presence of water in the cable
Openings and/or shorts in tip, ring, or sheath
Capacitive networks and load coils

CATV/Cellular-
Bends or crimps in the cable
Cuts or shorts in the cable
Taps and splits
Water saturation

Power-
Burnouts in aluminum conductors
Good splices, wet splices, and high-resistance splices
Shorts between phases


This compact, hand held time domain reflectometer is designed for locating faults on metallic cables making it ideal for linemen in the communication and power industries. Meter provides a minimum resolution of 0.1 m/0.3 ft, and a 5 km/15,000 ft maximum range depending on velocity factor selected and cable type, and features an auto selection option to ensure that the most effective parameters are chosen, depending on the range required, aiding in rapid diagnosis of the TDR trace. Select from four output impedances (25, 50, 75, and 100) and velocity factors between 0.2 and 0.99 for additional measurement flexibility.
The dual cursors make operation and control of the meter easy and provide an instant indication of distance between two points. The unique, one-button press and hold feature allows comparison between cable condition and the selection option function, together with a four-way control switch, offers intuitive operation. High resolution, combined with the white-light backlight and grayscale tones, provides a vibrant graphical display that makes identifying key events on the trace simple.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat