Megger DET3TC Digital Three Pole Earth/Ground Testing Kit with ART

Representative image only.
Megger Mfr # DET3TC – Item # EW-20010-42
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Min Resistance (ohms)0.01
  • Max Resistance (ohms)2000
  • 2-Wire ResistanceYes
  • 3-Wire ResistanceYes
  • Earth Voltage Range0 to 100
  • Max Ground Current Range (amps)19.9
  • Humidity95% RH non-condensing at 104º F (40º C)
  • Min Temperature (° F)-5
  • Max Temperature (° F)131
  • Min Temperature (° C)-15
  • Max Temperature (° C)55
  • DisplayLCD
  • ComplianceEN61010-1 CAT IV 100 V
  • Battery Type (VAC)8 AA (included)
  • Height (in)5 45/64
  • Width (in)8
  • Depth (in)3 13/64
  • DescriptionDigital Three Pole Earth/Ground Testing Kit with ART
  • Warranty3 year
3 Year Warranty

Key Features

  • 3 year warranty

More About this Item

A complete kit for customers wishing to conduct earth electrode testing using the two, three and four pole technique.
The ART (Attached Rod Technique) model BDDET3TC used with optional current clamp allows ground testing without disconnection of the utility ground connection.

Available for sale in the United States only

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat