Megger DLRO100 Low Resistance Digital Ohmmeter, 115 VAC

Representative image only.
Megger Mfr # 1004-858 – Item # EW-20026-25
Portable and powerful for testing in remote locations
  • IP65 rating when lid is closed protects meter while traveling
  • Portable models with Li-ion battery packs supply up to 100 A test current
  • Simple rotary dial interface with digital display for intuitive operation and easy-to-read results

SPECS & DESCRIPTION

Specifications & Description

  • Min Resistance (ohms)0
  • Min Resistance (k ohms)0
  • Max Resistance (k ohms)1000
  • Min Resistance (M ohms)0
  • Min Resistance (T ohms)0
  • Resistance Resolution0.1 µΩ
  • Resistance Accuracy±(0.2% + 0.2/0.5/1.0 µΩ)
  • Humidity< 85% RH
  • Min Temperature (° F)-4
  • Max Temperature (° F)122
  • Min Temperature (° C)-20
  • Max Temperature (° C)50
  • ComplianceCAT IV 600 VAC/500 VDC
  • Power (Hz)60
  • Height (in)11 13/16
  • Width (in)15 3/4
  • Depth (in)7 7/8
  • DescriptionLow Resistance Digital Ohmmeter, 115 VAC
IP54 RatedIP 65

Key Features

  • IP65 rating when lid is closed protects meter while traveling
  • Portable models with Li-ion battery packs supply up to 100 A test current
  • Simple rotary dial interface with digital display for intuitive operation and easy-to-read results

More About this Item

Megger's DLRO100 series of line-powered digital low-resistance ohmmeters are ideal for utilities and facilities maintenance, OEM defect detection, and other indoor applications where AC mains power is readily available. Choose the battery-powered version to expand capabilities to remote locations or places where AC power is too difficult to access, such as railways and vehicle maintenance bays.
Both line-powered and battery-powered models offer an impressive 100 A test current and a wide resistance measurement range. All test terminals on all models provide CAT IV 600 VAC (500 VDC) up to 2000 m and CAT IV 300 V up to 4000 m for safe operation.

Models are available with internal memory and USB for data logging with download to PC and remote control, asset tagging using a dedicated app on a tablet or smart phone, and Bluetooth® for effective wireless communication.

Available for sale in the United States only.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat