Megger Eight Channel Digital Hydrometer Kit

Representative image only.
Megger Mfr # 2001-692 – Item # UX-20027-05
Provides memory for both temperature and specific gravity for up to eight tests
  • Measure electrolyte specific gravity (SG) and temperature
  • 5-second measurements
  • Save up to 8 tests in the 8-channel data logger
  • Import the specific gravity data directly into Megger Power DB

PRODUCT OPTIONS

$10,325.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Min Density Range (g/cm³)0
  • Max Density Range (g/cm³)3
  • Max Temperature (° F)104
  • Min Temperature (° F)3
  • Max Temperature (° C)40
  • Min Temperature (° C)0
  • Temperature Accuracy0.1 °C (0.2 °F)
  • Sample Viscosity Max1000 mPa-s
  • Sample Volume (mL)2
  • Internal Memory1024
  • Battery Type2 1.5V alkaline (included)
  • Length (cm)14
  • Height (cm)2.7
  • Width (cm)13.8
  • Length (in)5 1/2
  • Height (in)1
  • Width (in)5 2/5
  • WarrantyManufacturer Defect

Includes

Anton Paar hydrometer, 8 channel data logger, carrying case, communications cable, and software CD.

Key Features

  • Measure electrolyte specific gravity (SG) and temperature
  • 5-second measurements
  • Save up to 8 tests in the 8-channel data logger
  • Import the specific gravity data directly into Megger Power DB

More About this Item

The digital hydrometer kit is an eight-channel digital hydrometer kit that accurately and quickly determines specific gravity of flooded cells. Simply draw the electrolyte into it and the specific gravity and temperature will be determined in five seconds. It provides memory for both temperature and specific gravity for eight tests of 256 cells each. The stored data can be easily transferred to the accompanying data logger which can hold 8 separate sets of test data. This data can then be easily imported directly into a Megger Power DB battery report from the data logger.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat