Megger MFL205 Fuse Locator

Representative image only.
Megger Mfr # 1013-835 – Item # EW-20026-71
A user-friendly, versatile instrument that simplifies the task of identifying individual circuit breakers or fuses within a fuse board or consumer unit
  • Boasts automatic sensitivity adjustment, ensuring accurate pinpointing of breakers or fuses with both audible and visual indicators, making it a breeze to use
  • Designed for flexibility, it supports 110/230 V operation and features industry-standard 4 mm connectors
  • With the ability to connect directly to circuits via crocodile clips or adaptors for mains sockets or light sockets, this instrument adapts to your specific needs
  • Comes complete with a carry case, making it a portable and efficient solution

$129.00USD / Each
sign in for your price.

SPECS & DESCRIPTION

Specifications & Description

  • AC Min (Volts)110
  • AC Max (Volts)230
  • Safety RatingEN61010-1 CAT III 300 V
  • Power1 x 9 V PP3 alkaline (receiver)
  • Width (cm)14.5
  • Height (cm)21
  • Depth (cm)6
  • DescriptionFuse Locator

Key Features

  • Boasts automatic sensitivity adjustment, ensuring accurate pinpointing of breakers or fuses with both audible and visual indicators, making it a breeze to use
  • Designed for flexibility, it supports 110/230 V operation and features industry-standard 4 mm connectors
  • With the ability to connect directly to circuits via crocodile clips or adaptors for mains sockets or light sockets, this instrument adapts to your specific needs
  • Comes complete with a carry case, making it a portable and efficient solution

More About this Item

The Megger MFL205 is a versatile instrument that streamlines the identification of circuit breakers or fuses within fuse boards or consumer units. With automatic sensitivity adjustment, it provides clear audible and visual indications, ensuring precise identification. Connecting the transmitter to a live circuit automatically initiates the output signal. Using a simple sweep technique across the breakers or fuses, the receivers’ automatic sensitivity adjustment tunes in to the transmitted signal to allow the breaker or fuse to be easily identified. Supporting both 110 and 230 V operations and equipped with industry-standard 4 mm connectors, this device offers adaptability and convenience.

Efficiency and portability are also key features of the MFL205, as it includes a carry case for on-the-go use. Furthermore, to conserve battery life, the receiver automatically powers off after 3 minutes of inactivity.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat