Megger MIT1525 Insulation Resistance Tester, 15 kV

Representative image only.
Megger Mfr # 1002-909 – Item # EW-20047-11
Ensures continued operation of transmission and distribution equipment, preventing outages and downtime
  • Maintain productivity even with a dead battery—operate from online mains power
  • Rapid charge Li-ion battery provides up to 6 hrs continuous testing (5 kV)
  • Timed IR plus PI and DAR diagnostic tests
  • Dedicated voltmeter function (30 V to 660 V)
  • Large, easy-to-read LCD with backlight
  • Noise filter rejects up to 3 mA noise
  • Tough outer case protects against knocks and drops
  • CAT IV-1000 V (to 4000 m) safety rating
  • 1 year warranty

PRODUCT OPTIONS

$8,742.00USD / Each
sign in for your price.

$208.00 - $281.00USD / Each

for an additional
$208.00USD / Each
for an additional
$281.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • DC Current Accuracy (mA)±5% ±0.2 nA at all voltages
  • DC Voltage Range (Voltage)15000
  • Resistance Accuracy±5% to 32 TΩ, ±20% to 30 TΩ
  • InterfaceUSB type B (device)
  • Power (VAC)85 to 265
  • Power (Hz)60
  • Length (in)12 1/2
  • Height (in)7 1/8
  • Depth (in)11 1/4
  • DescriptionInsulation Resistance Tester, 15 kV
  • Warranty1 Year
1 Year WarrantyIP 65

Key Features

  • Maintain productivity even with a dead battery—operate from online mains power
  • Rapid charge Li-ion battery provides up to 6 hrs continuous testing (5 kV)
  • Timed IR plus PI and DAR diagnostic tests
  • Dedicated voltmeter function (30 V to 660 V)
  • Large, easy-to-read LCD with backlight
  • Noise filter rejects up to 3 mA noise
  • Tough outer case protects against knocks and drops
  • CAT IV-1000 V (to 4000 m) safety rating
  • 1 year warranty

More About this Item

These insulation resistance testers are designed for distribution maintenance, commissioning, and industrial/OEM applications. Accurately perform insulation testing on power MV and HV transformers, current transformers, cables, motors and generators (stators and rotors), circuit breakers, and more. These units allow you to take measurements when connected to line power/mains supply with a dead battery. The intelligent battery charging function ensures the optimal charge rate as a function of the battery level, resulting in minimum charge times.

Available for sale in the United States only

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat