Megger MIT220-EN 250V/500V Insulation and Continuity Tester

Representative image only.
Megger Mfr # MIT220-EN – Item # EW-20022-48
For electrical contracting, site maintenance and service departments
  • Insulation testing to 1000 MΩ
  • Continuity testing at 200 mA down to 0.01 Ω
  • Live circuit warning (voltage display) and test inhibit
  • Digital/Analog display
  • Alkaline or rechargeable batteries
  • 14 to 131°F (–10 to 55°C) operating temperature
  • Meets CAT III-600 V, EN61557-1 standards
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Min Resistance (k ohms)10
  • Max Resistance (M ohms)1000
  • Humidity93% R.H. at +40°C max. (93% R.H. at 104°F)
  • Min Temperature (° F)14
  • Max Temperature (° F)131
  • Min Temperature (° C)-10
  • Max Temperature (° C)55
  • DisplayLCD w/analog pointer
  • ComplianceIEC 61010 and EN61557
  • Battery Type (VAC)Rechargeable NiMH (included)
  • Length (in)3 29/32
  • Height (in)1 19/32
  • Width (in)1 39/64
  • Description250V/500V Insulation and Continuity Tester
  • Warranty3 Years
3 Year Warranty

Includes

Rechargeable NiMH battery.

Key Features

  • Insulation testing to 1000 MΩ
  • Continuity testing at 200 mA down to 0.01 Ω
  • Live circuit warning (voltage display) and test inhibit
  • Digital/Analog display
  • Alkaline or rechargeable batteries
  • 14 to 131°F (–10 to 55°C) operating temperature
  • Meets CAT III-600 V, EN61557-1 standards
  • 3 year warranty

More About this Item

The MIT200 series insulation and continuity testers are ideal for testing transformers, motors, generators, switchgear, panel building, domestic appliances, power tools, etc., as well as fixed electrical wiring systems. Their small size and light weight make them ideal for those engineers that need to carry them for extended periods.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat