Megger MIT330-EN 250V/500V/1kV Datalogging Insulation Tester

Representative image only.
Megger Mfr # MIT330-EN – Item # EW-20022-54
  • 3 year warranty

PRODUCT OPTIONS

$1,155.00USD / Each
sign in for your price.

$208.00 - $281.00USD / Each

for an additional
$208.00USD / Each
for an additional
$281.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • AC Voltage Range (Voltage)1000
  • AC Voltage Accuracy±3% ±2 digits
  • Min Resistance (k ohms)10
  • Max Resistance (M ohms)999
  • Max Voltage (Voltage)1000
  • Humidity93% R.H. at +40°C max.
  • Min Temperature (° F)4
  • Max Temperature (° F)140
  • Min Temperature (° C)-10
  • Max Temperature (° C)60
  • ComplianceIEC61010-1 Cat III 600 V phase to earth
  • Battery Type (VAC)8 AA (included)
  • Length (in)5 45/64
  • Height (in)3 13/64
  • Description250V/500V/1kV Datalogging Insulation Tester
  • Warranty3 Years
3 Year Warranty

Includes

Eight AA batteries.

Key Features

  • 3 year warranty

More About this Item

MIT300 series insulation and continuity testers
FEATURES

  • Tough rubber armored case
  • 250V, 500V and 1000V
  • Extremely easy to use
  • Self contained protective cover
  • Live circuit warning
  • Weatherproof to IP54
  • Intelligent safety system for protection
  • USB interface

Includes switch probe test lead set and clips.

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat