Megger MOM2 with probes 200A Microhmmeter w/ 4 Ft Test Cables

Representative image only.
Megger Mfr # BD-59090 – Item # EW-20041-37
Available for sale only in the United States Precision low resistance measurements in a rugged, compact meter
  • Up to 220 A
  • Safe testing via DualGround™ method
  • Auto ranging from 1 µ to 1000 m
  • Complies with IEEE and IEC standards
  • Store up to 190 test values and transfer test data to a PC via Bluetooth®

PRODUCT OPTIONS

$8,070.00USD / Each
sign in for your price.

$236.00USD / Each

for an additional
$236.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Resistance Resolution0 to 999 μΩ: 1 μΩ ; 1.0 to 9.99 mΩ: 0.01 mΩ ; 10.0 to 99.9 mΩ: 0.1 mΩ ; 100 to 1000 mΩ: 1 mΩ
  • Battery Type (VAC)Rechargeable NiMH battery
  • Length (in)3 1/2
  • Height (in)8 1/2
  • Depth (in)2 3/4
  • Description200A Microhmmeter w/ 4 Ft Test Cables

Includes

Two 4 ft (1.3 m) test cables with kelvin probes (one with trig button – model BD-59090), 4 ft (1.3 m) red test cable with Kelvin clamp, 10 ft (3 m) black test cable with Kelvin clamp (model BD-59092), MOM2 Win software, transport case, rubber holster, car

Key Features

  • Up to 220 A
  • Safe testing via DualGround™ method
  • Auto ranging from 1 µ to 1000 m
  • Complies with IEEE and IEC standards
  • Store up to 190 test values and transfer test data to a PC via Bluetooth®
  • Lightweight, rugged design for use out in the field
  • Conduct a full day of testing without battery recharge

More About this Item

This microhmmeter is designed to measure low resistance values with high accuracy in circuit breaker contacts, bus-bar joints, high-current links and more. Designed with safety, ease-of-use and versatility in mind, this unit allows you to make measurements according to the DualGround™ method. This method defines the test object to be grounded on both sides throughout the test giving a safer, faster, and easier workflow.
The easy-to-read LED display provides a combination of analogue arc and dual digital readouts for indication of capacitor charge, and main measurement results. Unit makes the transfer of measurement data simple to your PC via Bluetooth technology for documentation and further analysis.

Applications
Testing circuit breaker contacts
esting connections to the breaker
Testing of bus-bar joints and connections
Low resistance, high current connections:
- Switches
- Disconnecting devices
- Safety ground connections
- Welding points
- Fuses and cables

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat