Megger PAT450 Portable Appliance Tester

Representative image only.
Megger Mfr # 1000-956 – Item # EW-20027-17
A reliable and efficient solution for ensuring the safe operation of portable electrical equipment
  • 200 mA, 10 A, and 25 A bond tests with a high duty cycle for repetitive testing
  • Selectable PASS/FAIL limits for quick indication of faulty assets
  • Conforms to the latest European regulations and standards, including VDE0701-0702
  • 1.5 kV and 3 kV flash testing, ideal for routine testing in tool rental outlets and service workshops
  • Instant restart from the same menu when moving the tester between rooms for time-saving efficiency
  • USB communication for convenient download to standard USB memory stick
  • Five soft-keys for direct access to frequently used functions, accelerating navigation and increasing productivity
  • Standard and customer-configurable test groups for fast, flexible asset testing

$4,175.00USD / Each
sign in for your price.

SPECS & DESCRIPTION

Specifications & Description

  • Parameters MeasuredBond test (10 A and 25 A), continuity test (200 mA), insulation resistance test (250 V and 500 V), substitute leakage test, differential leakage current, touch current test, operational test, extension lead test, hi-pot/flash test, and fuse test
  • Display5.7\" 1/4 VGA backlit color screen
  • Height (in)7
  • Width (in)10
  • Length (in)12.5
  • Height (cm)18
  • Width (cm)25.5
  • Length (cm)32
  • Power (VAC)120
  • DescriptionPortable Appliance Tester

Includes

Printed quick start guide, full user guide on CD, calibration certificate, continuity/earth bond lead + probe (black), extension lead adapter, flash lead 3.0 KV 3.5 mA (red), carry case with lead/document pouch, plug adapter IEC C6 - C13 (3 way 5 A PSU), and screen protector.

Key Features

  • 200 mA, 10 A, and 25 A bond tests with a high duty cycle for repetitive testing
  • Selectable PASS/FAIL limits for quick indication of faulty assets
  • Conforms to the latest European regulations and standards, including VDE0701-0702
  • 1.5 kV and 3 kV flash testing, ideal for routine testing in tool rental outlets and service workshops
  • Instant restart from the same menu when moving the tester between rooms for time-saving efficiency
  • USB communication for convenient download to standard USB memory stick
  • Five soft-keys for direct access to frequently used functions, accelerating navigation and increasing productivity
  • Standard and customer-configurable test groups for fast, flexible asset testing

More About this Item

The PAT450 portable appliance tester is a robust solution designed for operators of electric tools and electrical equipment, ensuring safe operation by detecting potential flaws. With a substantial on-board memory capable of storing up to 10,000 test results, the PAT450 boasts a large 5.7-inch ¼ VGA backlit full-color screen, facilitating clear and detailed results. It conducts 200 mA, 10 A, and 25 A bond tests with a high duty cycle, and its selectable PASS/FAIL limits provide quick indications of faulty assets. The PAT450's compliance with the latest European regulations, including VDE0701-0702, and flash testing capabilities make it ideal for tool rental outlets and service workshops. Unique features, such as instant restart and compatibility with barcode scanners, contribute to its efficiency. The device also includes a USB interface for convenient data download, a large QWERTY keypad for fast data entry, and five soft-keys for direct access to frequently used functions.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat