Megger PSI410 Phase Sequence Indicator

Representative image only.
Megger Mfr # 1001-612 – Item # EW-20026-72
Let’s you know quickly if the phase sequence is correct using a triple bi-colored LED display and a specific audible tone
  • LED clockwise and anti-clockwise phase rotation indication
  • Audible indication of direction
  • Phase condition LEDs
  • Fused test leads
  • Crocodile clips and prods provided
  • Dual phase color identification

$245.00USD / Each
sign in for your price.

SPECS & DESCRIPTION

Specifications & Description

  • Frequency Max (Hz)50
  • Frequency Accuracy±1%
  • Safety RatingIEC61010 CAT IV 600 V
  • PowerPower drawn from a minimum of two phases connected in any position
  • Width (in)3.1
  • Height (in)5.4
  • Depth (in)1.2
  • Width (cm)7.8
  • Height (cm)13.7
  • Depth (cm)3.1
  • Rotation Display3 red/green LEDs
  • Phase Present Indication195 to 265 V
  • Audible Rotation ToneClockwise = continuous tone, counterclockwise = warble tone (0.4 s on / 0.4 s off)
  • Phase to Phase Voltage Max500 V
  • DescriptionPhase Sequence Indicator
  • WarrantyManufacturer Defect

Key Features

  • LED clockwise and anti-clockwise phase rotation indication
  • Audible indication of direction
  • Phase condition LEDs
  • Fused test leads
  • Crocodile clips and prods provided
  • Dual phase color identification

More About this Item

The triple bi-colored LED display indicates that all three phases are present; a green LED indicates the phase is present, while a red LED shows a missing phase connection.

The unit has a tough rugged case designed for an industrial environment and is supplied with long fused test leads with crocodile clips and prods. The prods have insulated tips that provide less than 4 mm exposed tip. The PSI410 is self-powered from the supply and requires no batteries.

The PSI410 is an ideal addition to an electrician’s tool kit where currently owned test instruments do not feature phase rotation. The unit provides a quick and simple means of checking phase sequence on motor, pump, and three-phase air conditioning supplies.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat