Megger TTR20 Single Phase Transformer Hand Held, Turns Ratio Test Set

Representative image only.
Megger Mfr # TTR20 – Item # EW-20022-72
Works in even harsh conditions
  • Measure turns ratio, excitation current, and polarity of windings
  • Unmatched accuracy (±0.1%) in a portable design
  • Use for testing single phase power and distribution transformers
  • For low-ratio readings up to 129.99:1, or extend to 329.99:1 with optional auxiliary transformer
  • Measures an excitation current range of 0 to 1 A and turns ratio range of 0.001 to 129.999
  • Test frequency is 55 Hz internally generated providing a universal 50/60 Hz test set
  • Designed with turns ratio accuracy of 0.1% (0.8 to 2000); 0.15% (2001 to 4000); 0.25% (4001 to 10,000)
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • AC Current Range (mA)0 to 100 mA, 4-digit resolution
  • HumidityOperating: 0 to 90% noncondensing, Storage: 0 to 95% noncondensing
  • Min Temperature (° F)-5
  • Max Temperature (° F)130
  • Min Temperature (° C)-20
  • Max Temperature (° C)55
  • Battery Type (VAC)Six AA batteries
  • Length (in)4 1/2
  • Height (in)9 1/2
  • Depth (in)1 29/32
  • DescriptionSingle Phase Transformer Hand Held, Turns Ratio Test Set
  • Warranty1 Year
1 Year Warranty

Key Features

  • Measure turns ratio, excitation current, and polarity of windings
  • Unmatched accuracy (±0.1%) in a portable design
  • Use for testing single phase power and distribution transformers
  • For low-ratio readings up to 129.99:1, or extend to 329.99:1 with optional auxiliary transformer
  • Measures an excitation current range of 0 to 1 A and turns ratio range of 0.001 to 129.999
  • Test frequency is 55 Hz internally generated providing a universal 50/60 Hz test set
  • Designed with turns ratio accuracy of 0.1% (0.8 to 2000); 0.15% (2001 to 4000); 0.25% (4001 to 10,000)
  • 1 year warranty

More About this Item

The single-phase, hand-cranked transformer turns ratio test set is well-suited for use in a variety of harsh environments, particularly for testing in substations, transformer-manufacturing environments, and meter shops.

The excitation voltage is 8 Vrms for testing distribution or power transformers and PTs and 0.5, 1.5, or 8 VAC RMS for testing CTs. The excitation voltage is switched automatically if excitation current exceeds a preset value.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat