Meiji Techno Epi-Fluorescent Microscope, Trinocular

Representative image only.
Meiji Techno Mfr # MT6300H – Item # EW-48924-65
Semi Apo Plan objectives provide bright, high-contrast images, with UV transmission and color correction

PRODUCT OPTIONS

$19,600.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Magnification100x/200x/400x/1000x
  • Maximum Magnification1000x
  • Head ConfigurationTrinocular
  • Objectives Semi apo plan
  • Eyepiece Diameter (mm)30
  • Eyepiece Magnification10x
  • Interpupillary Distance53 to 75 mm
  • EyepiecesWidefield
  • Stage Dimensions128 x 191 mm
  • Illuminator(s)Mercury lamp, 100 W (incidental), Koehler halogen, 30 W (transmitted)
  • Power (VAC)120 / 220
  • Power (Hz)50/60
  • DescriptionEpi-Fluorescent Microscope, Trinocular

Includes

mercury lamp power supply; blue, green, and UV-excitation filter sets; and a dust cover.

More About this Item

Epi-fluorescent microscope is designed for use with specimens that self fluoresce, or that use a fluorescent dye to bring out particular properties of the specimen. Ideal for use in cell biology and laboratory research. Modular six-position epi-fluorescent illuminator features six blank positions for filter cubes; basic blue, green, and UV-excitation filter sets mounted in filter cubes are included. Lamp house uses a 100 W mercury arc lamp.


Microscope features include siedentopf head for adjustability, diopter adjustment on one eyepiece, ceramic-coated stage, Abbe condenser with adjustable field iris, bottom halogen illumination for transmitted light use, and ergonomically placed focus controls.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-847-549-7600
Live chat