Meiji Techno Standard microscope stand; illumination source, 6 V, 10 W halogen bulb; 220V

Representative image only.
Meiji Techno Mfr # PBH STAND-220VAC – Item # EW-48404-25
Custom design your own microscope
  • Choose the microscope stand that best suits your application
  • Limited Lifetime Warranty

PRODUCT OPTIONS

$787.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Illuminator(s)Halogen, 10 W
  • Stand TypeStandard
  • Power (VAC)220
  • DescriptionStandard microscope stand; illumination source, 6 V, 10 W halogen bulb; 220V
  • WarrantyLTD Life Time
Conformite EuropeenneLimited Lifetime Warranty

Key Features

  • Choose the microscope stand that best suits your application
  • Limited Lifetime Warranty

More About this Item

Use the components below to build a microscope that best suits your application. We offer a variety of microscope bodies, stands, eyepieces, and ring lights. Components are interchangeable—mix and match to design your perfect microscope! Choose from basic microscope stand, standard microscope stands, or boom microscope stands.

Order microscope and eyepieces separately.

Standard Microscope Stands feature both incident (top) and transmitted (bottom) illumination. A transformer with selector switch is built into the base, allowing the lights to be used separately or simultaneously. Stands include two 94.5-mm dia stage plates. One plate is made of transparent glass; the other plate has one white and one black side. Units come with a 6-ft cord. The 220 VAC models include a European plug.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat