Memmert ICO 240 CO2 Incubator 115 VAC 8.5 cuft

Representative image only.
Memmert Mfr # ICO 240 115V – Item # EW-52201-07
High-end functions for the protection of cell cultures, bacteria cultures or tissue cultures.
  • Control CO2 from 0 to 20%
  • Standard sterilization program
  • Passive humidity control via a water dish

PRODUCT OPTIONS

$14,180.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (cu ft)8.5
  • Capacity (Liters)241
  • Control TypeDigital PID-microprocessor
  • Sensor TypePt100
  • Max Temperature (° C)50
  • Temperature Accuracy0.1°C
  • Temperature Uniformity±0.3 at 37°C
  • Temperature Stability±0.1 at 37°C
  • Min Humidity (%)40
  • Max Humidity (%)97
  • Overall Depth (in)27 13/64
  • Overall Depth (cm)69.1
  • Overall Height (in)46 19/64
  • Overall Height (cm)117.6
  • Overall Width (in)29
  • Overall Width (cm)75.9
  • Power (VAC)115
  • Power (Hz)50/60
  • Number Of Chambers1
  • Chamber Depth (in)19 11/16
  • Chamber Depth (cm)50
  • Chamber Height (in)31
  • Chamber Height (cm)81
  • Chamber Width (in)23
  • Chamber Width (cm)60
  • Display TypeTFT-color
  • Number Of Shelves2
  • Number Of Shelf Positions12
  • External ConstructionStainless steel
  • Internal ConstructionStainless steel
  • Number Of Inner Doors1
  • Number Of Outer Doors1
  • AlarmVisual and acoustic

Includes

calibration certificate at +37ºC, 5% CO2. 9-ft (2.7-m) power cord with plug (115V NEMA 5-20P, 230V NEMA 6-15P)

Two shelves.

Key Features

  • Control CO2 from 0 to 20%
  • Standard sterilization program
  • Passive humidity control via a water dish

More About this Item

The turbulence-free chamber ventilation ensures a constant and uniform atmosphere. The user friendly ControlCOCKPIT and the AtmoCONTROL software makes setting the parameters almost intuitive and the many alarm and monitoring functions give you peace of mind even after you have left the lab. USB port and ethernet interface allow the protocol logs to be read out and programs to be uploaded remotely. A data logger tracks temperature, CO2, O2, humidity and open door time and can store up to 10 years of data. Deep drawn chamber with no interior fittings and rounded corners makes these incubators easy to clean.


REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat