Memmert PMP 400 Pump Module for VO 400 Vacuum Oven, 230 VAC

Representative image only.
Memmert Mfr # PMP 400 – Item # EW-52201-14
100 % oil-free pumps
  • Complete with cabinet to stack with your Memmert VO Vacuum oven (sold separately)
  • Gas-tight and maintenance free

PRODUCT OPTIONS

$6,265.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Free-Air Capacity (LPM)60
  • Max Pressure (bar)1
  • Max Vacuum (mbar)4
  • Connection10 mm ID
  • Max Temperature (Ambient) (° F)104
  • Max Temperature (Ambient) (° C)40
  • Power (VAC)230
  • Power (Hz)50

Includes

6-ft (1.8-m) power cord with NEMA 6-15P plug

Key Features

  • Complete with cabinet to stack with your Memmert VO Vacuum oven (sold separately)
  • Gas-tight and maintenance free

More About this Item

The self drying pumps make it possible during evacuation to blow the condensed liquid out of the pump heads at high speed, while maintaining the vacuum in the recipient at a constant level.

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat