Memmert UN 260 Plus 115 Volt Universal Gravity Convection Oven, 9 Cuft, 115V

Representative image only.
Memmert Mfr # UN 260 Plus 115 Volt – Item # EW-52200-16
Precise drying and heating in research, science, industry and quality assurance.
  • Quick and intuitive operation through the unique ControlCOCKPIT
  • AtmoCONTROL software provides simple drag-and-drop programming and documentation
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (cu ft)9
  • Capacity (Liters)256
  • Min Temperature (° F)68
  • Max Temperature (° F)572
  • Min Temperature (° C)20
  • Max Temperature (° C)300
  • Temperature Uniformity±2.2⁰C at 160⁰C
  • Temperature Control Accuracy±0.1°C up to 99°C, ±0.5⁰C above 100⁰C
  • Chamber Width (in)25 1/5
  • Chamber Height (in)31 2/5
  • Chamber Depth (in)19 3/4
  • Chamber Width (cm)64.008
  • Chamber Height (cm)79.756
  • Chamber Depth (cm)50.165
  • Exterior Width (in)32
  • Exterior Width (cm)81.28
  • Number of Shelves2
  • Number of Shelf Positions9
  • Power (VAC)115
  • Power (Hz)50/60
  • Power (amps)19.1
  • Power (watts)2200
  • TimerYes
  • Timer RangeAdjustable between 1 minute and 99 days, 23 hours
  • DescriptionUniversal Gravity Convection Oven, 9 Cuft, 115V
  • Warranty3 Years
3 Year WarrantyConformite Europeenne

Key Features

  • Quick and intuitive operation through the unique ControlCOCKPIT
  • AtmoCONTROL software provides simple drag-and-drop programming and documentation
  • 3 year warranty

More About this Item

These natural convection ovens are perfect for heating and drying applications in research or industrial environments. Featuring the Memmert ControlCOCKPIT for quick and intuative control with simple touch, turn and go operation. TwinDISPLAY gives the user control of device specific parameters and temperature monitoring and graphical display of program sequence. Versatile menu functions make setting of language, time zone, daylight savings, and choice between Celsius and Fahrenheit simple and easy. Set point "wait "function guarantees process time does not start until set temperature is reached. Included USB port allow you to upload programs, read out protocol logs, and protect oven with individual user ID functions.

A built-in overtemperature protection system automatically switches off oven at approximately 10°C above the set temperature with audible and visual alarms. Individual min/max values can be set for the over/under temperature alarm. Other features include as internal data logger with a storage capacity of 10 years and an Ethernet interface for uploading and implementing programs and for online logging.

Durable construction with a scratch-resistant structured stainless steel exterior and easy-to-clean corrosion-resistant stainless steel interior. Recessed grips make oven easy to carry and handle and stainless steel door can be changed from left to ride side opening.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat