Meriam 30EBX25-6-06-2 Ruggedized Well-Type Table-Mount Manometers, Scale F, 15.2 cm WC

Representative image only.
Meriam Mfr # 30EBX25-6-06-2 – Item # EW-68500-49
Accurate and dependable, as well as highly versatile
  • Unit scale extends the full width of the instrument body and is graduated on each side of the indicating column
  • Scale has a white, nonglare background with black graduations and figures
  • Table- or wall-mount style

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±0.5% of smallest graduation
  • Liquid Fillwater
  • Process Connection1/4\" NPT(F)
  • Unit Of Measurementcm W
  • Media CompatibilityAir and noncorrosive gases
  • DescriptionRuggedized Well-Type Table-Mount Manometers, Scale F, 15.2 cm WC

Key Features

  • Unit scale extends the full width of the instrument body and is graduated on each side of the indicating column
  • Scale has a white, nonglare background with black graduations and figures
  • Table- or wall-mount style

More About this Item

Well-type manometers provide fast, direct readings of pressure, vacuum, differential, flow and liquid levels. No adding of distances above and below a zero line. All scales are graduated
to correct for the drop in well level and are full width of the instrument.

Ranges: 6, 12, 20, 30, 40, and 60 inches

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat