Meriam M100-GN0030 Digital Manometer, 0-30 psi Gauge

Representative image only.
Meriam Mfr # M100-GN0030 – Item # EW-68460-31
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±0.25% full-scale
  • Min Pressure (PSI)0
  • Max Pressure (PSI)30
  • Process Connection1/8\" NPT(F)
  • Unit Of Measurementpsi
  • Display5-digit LCD, 0.4\" H
  • Battery TypeFour AA (included)
  • Battery Life>100 hours
  • Media CompatibilityClean, dry, noncorrosive gases
  • DescriptionDigital Manometer, 0-30 psi Gauge
  • Warranty1 year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

  • Lightweight, ergonomic, user friendly
  • 5 digit LCD display with 0.4'' high digits
  • Record mode lets user capture up to 240 readings
  • Digital zero and span adjustment
  • 8 selectable user units
  • Ranges from 28 inH2O to 100 PSI
  • 3xAA battery, field replaceable with >100 hours continuous use
  • Auto power off after 20 minutes
  • Media compatibility; non isolated sensors for clean, dry, non-corrosive gases
  • Low battery indicator
  • Process connection 1/8'' female NPT
  • Protective rubber boot
  • Horizontal bar graph for full scale pressure reference
  • Accuracy ± .50 fso standard

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat