Meriam M200-05070300 Smart Manometer, 0/300psig, 0.05% M1 Series Single Function Calibrator

Representative image only.
Meriam Mfr # M200-05070300 – Item # EW-68460-29
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±0.05% full-scale
  • Min Pressure (PSI)0
  • Max Pressure (PSI)300
  • Unit Of Measurementpsi
  • Battery TypeFour AA (included)
  • DescriptionSmart Manometer, 0/300psig, 0.05% M1 Series Single Function Calibrator
  • Warranty1 year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

Meriam's M2 Series smart manometers bring high precision and value to handheld, digital manometer users. The M2 features NIST traceable acuracy of ± 0.025% of F.S., independent of temperature effect. Pressure ranges from 28'' H2O F.S. to 2000 PSIG F.S. are availble.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat