Metro Carts GWB15PCX5PCBX Three-Shelf Glassware Cart 36 in L x 18 in W x 40 in H

Representative image only.
Metro Carts Mfr # GWBX3-1 5PCX 5PCBX – Item # EW-00946-20
Advanced polymer construction offers lifetime corrosion protection
  • Ideal for use with Metro glassware carts
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Length (in)18
  • Width (in)36
  • Height (in)40
  • Length (cm)45.72
  • Width (cm)91.44
  • Height (cm)101.6
  • Number of Shelves3
  • Capacity (lbs)800
  • Capacity (kg)364
  • DescriptionThree-Shelf Glassware Cart 36 in L x 18 in W x 40 in H
  • Warranty1 Year
1 Year Warranty

Key Features

  • Ideal for use with Metro glassware carts
  • 1 year warranty

More About this Item

The tote glassware transport kit contains one 22" x 17" x 6? divider tote with one long and three short dividers and one 17" x 11" x 6? divider tote with three long and three short dividers.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat