Metro Carts GWB25PCX5PCBX Five-Shelf Glassware Cart 36 in L x 18 in W x 60 in H

Representative image only.
Metro Carts Mfr # GWBX3-2 5PCX 5PCBX – Item # EW-00946-21
Advanced polymer construction offers lifetime corrosion protection
  • These multi-tier carts feature a solid polymer bottom shelf with upper basket tiers to safely transport glassware and other laboratory items. Bottom shelf includes Microban ® surface treatment to inhibit microbial growth and permit easy wipe-down. Optional two-tote box kit includes two divided totes that fit on the bottom shelf and increase the versatility of the cart. Carts roll easily on non-marking polymer casters; swivel and two swivel/brake casters.

PRODUCT OPTIONS

$1,745.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Length (in)18
  • Width (in)36
  • Height (in)60
  • Length (cm)45.72
  • Width (cm)91.44
  • Height (cm)152.4
  • Number of Shelves5
  • Capacity (lbs)800
  • Capacity (kg)364
  • DescriptionFive-Shelf Glassware Cart 36 in L x 18 in W x 60 in H

Key Features

  • These multi-tier carts feature a solid polymer bottom shelf with upper basket tiers to safely transport glassware and other laboratory items. Bottom shelf includes Microban ® surface treatment to inhibit microbial growth and permit easy wipe-down. Optional two-tote box kit includes two divided totes that fit on the bottom shelf and increase the versatility of the cart. Carts roll easily on non-marking polymer casters; swivel and two swivel/brake casters.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat