Mettler Toledo 605 Dissolved Oxygen Probe with ISM; 10 m cable

Representative image only.
Mettler Toledo Mfr # 51344613 – Item # EW-35903-02
Robust construction for harsh environments
  • IP67-rated to withstand dirty, wet conditions
  • Durable plastic housing protects sensor
  • Intelligent Sensor Management (ISM) ensures accurate, repeatable measurements in the field
Include Accessories Today!

SPECS & DESCRIPTION

Specifications & Description

  • Min Dissolved Oxygen0 %, mg/L
  • Max Dissolved Oxygen200 %, 20 mg/L
  • Min Temperature (° C)0
  • Max Temperature (° C)60
  • Min Temperature (° F)32
  • Max Temperature (° F)140
  • Temperature compensationBuilt-in thermistor, NTC, 22 kΩ
  • WaterproofYes, IP67
  • Length (cm)12
  • Diameter (cm)1.2
  • Length (in)4 3/4
  • Diameter (in)1/2
  • DescriptionDissolved Oxygen Probe with ISM; 10 m cable

Key Features

  • IP67-rated to withstand dirty, wet conditions
  • Durable plastic housing protects sensor
  • Intelligent Sensor Management (ISM) ensures accurate, repeatable measurements in the field

More About this Item

Choose between polarographic and Optical RDO.

InLab® 605-ISM dissolved oxygen probe features polarographic technology, ideal for standard methods. Glass-fiber reinforced polyphenylene sulfide and steel mesh housing protect the measuring membrane.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat