Mettler Toledo Densito 30 PX Digital Hydrometer, infrared/RS-232 adapter

Representative image only.
Mettler Toledo Mfr # DENSITO 30PX – Item # EW-25751-35
Digital specific-gravity tester with downloading capabilities
  • Measures specific gravity and temperature of liquids
  • Simply immerse the sampling tube, pull the trigger, and read the final result
  • Automatic temperature compensation with user-defined correction
  • Internal sampling pump with adjustable sampling speed
  • Display results in density, specific gravity, API degrees, Brix, % alcohol, % H2SO4, °Baume, °Plato, Proof, or a user-defined unit
  • Stores 1,100 results internally
  • Download stored results to a printer or PC using the infrared interface (sold separately)
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Min Density Range (g/cm³)0
  • Max Density Range (g/cm³)2
  • Specific Gravity Accuracy±0.001 g/cm3
  • Max Temperature (° F)95
  • Min Temperature (° F)41
  • Max Temperature (° C)30
  • Min Temperature (° C)5
  • Probe Outside Diameter (cm)2.5
  • Battery TypeTwo AAA batteries
  • Battery LifeApproximately 90 hours with display backlight off
  • Length (cm)22.9
  • Height (cm)6.4
  • Width (cm)11.4
  • Length (in)9
  • Height (in)2 1/2
  • Width (in)4 1/2
  • DescriptionDigital Hydrometer, infrared/RS-232 adapter
1 Year WarrantyConformite Europeenne

Key Features

  • Measures specific gravity and temperature of liquids
  • Simply immerse the sampling tube, pull the trigger, and read the final result
  • Automatic temperature compensation with user-defined correction
  • Internal sampling pump with adjustable sampling speed
  • Display results in density, specific gravity, API degrees, Brix, % alcohol, % H2SO4, °Baume, °Plato, Proof, or a user-defined unit
  • Stores 1,100 results internally
  • Download stored results to a printer or PC using the infrared interface (sold separately)
  • 1 year warranty

More About this Item

This unit offers accurate, temperature-compensated, specific gravity results. Select from multiple units of measure to suit your measurement needs. Plain-language interface makes setup easy. Store 1,100 results internally; download stored results to a printer or PC with the optional infrared/RS-232 adapter. Optional rubber boot helps protect the meter in tougher environments.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat