Mettler Toledo FP62 Digital Melting Point Apparatus

Representative image only.
Mettler Toledo Mfr # FP62 – Item # EW-03014-50
Precision accuracy of ±0.5°C provides high reproducibility of results
  • Meet GLP requirements with optional printer
  • Digital display eliminates interpretation errors
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Max Temperature (° C)300
  • Temperature Accuracy±0.5°C; ±0.5° to ±0.8°C from 200° to 300°C (linear increase)
  • Temperature Resolution0.1°
  • Heat-Up Time50° to 300°C in 3 minutes [0.1° to 10°C per minute] (variable)
  • Display0.5\", 4-digit LCD
  • Height (in)4 3/4
  • Depth (in)11 1/4
  • Width (in)9 1/2
  • Height (cm)12.07
  • Depth (cm)28.56
  • Width (cm)24.13
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • Power (watts)73
  • DescriptionDigital Melting Point Apparatus
  • Warranty1 year
1 Year WarrantyConformite Europeenne

Key Features

  • Meet GLP requirements with optional printer
  • Digital display eliminates interpretation errors
  • 1 year warranty

More About this Item

This automatic melting point apparatus is ideal for determining sample purities for quality control, educational, and research and development applications. Unit measures the reflection of incident light in the crystalline state and the increase in light transmittance during the melting process. Operation is simple — insert the test tube containing one to three mg of sample into the instrument, select the starting temperature and heating rate (user selectable between 0.1°C and 10°C per minute in steps of 0.1°C), and the visual and audible signals will indicate when the melting point is acheived.
The operator interface provides graphic display aids making set up and programming simple. The large LCD displays temperature readings to 0.1°C.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat