Mettler Toledo ME1002T NewClassic ME-T Precision Toploading Balance; 1200 g x 10 mg

Representative image only.
Mettler Toledo Mfr # ME1002T – Item # EW-11348-07
Easy worry-free weighing that delivers consistently reliable results
  • Large 4.5" color TFT touchscreen and intuitive interface simplify operation
  • Electromagnetic Force Compensation (EMFC) weighing cell with Fully Automatic Calibration Technology (FACT) automatically adjusts the balance to ensure accuracy
  • Internal calibration provides simple and reliable use
  • Ten embedded applications include essential weighing functions, statistics, and formulation
  • Sample ID and passcode protection provide setting protections and produce GLP documentation
  • RS-232 and USB connectivity simplify data upload and transfer
  • Balance features a 1200 g capacity with 10 mg readability
  • 1 year warranty

PRODUCT OPTIONS

$2,366.00USD / Each
$2,600.00USD / Each

$177.00 - $250.00USD / Each

for an additional
$177.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (g)1200
  • Readability (mg)10
  • Readability (g)0.01
  • Repeatability (mg)10
  • Repeatability (g)0.01
  • Linearity (mg)20
  • Linearity (g)0.02
  • Weighing Unitsg, kg, mg, μg, ct, N, lb, oz, ozt, GN, dwt, mom, msg, tlh, tls, tlt, tola, baht, lb:oz
  • Calibration TypeInternal
  • LanguagesEnglish, German, French, Spanish, Italian, Russian, Polish, Chinese, Japanese, Korean, Czech, Hungarian, Dutch, Portuguese, Turkish
  • OutputRS-323, USB Host, USB Device, optional Bluetooth
  • USB InterfaceYes
  • RS-232 InterfaceYes
  • Stabilization Time (Sec)1.5
  • Auto ShutoffSleep mode
  • BatteryNo
  • Power (VAC)100 to 240
  • Height (in)3 29/32
  • Width (in)7 29/32
  • Depth (in)12 19/32
  • Pan Length (in)7 1/10
  • Pan Width (in)7 1/10
  • DescriptionNewClassic ME-T Precision Toploading Balance; 1200 g x 10 mg
  • Warranty1 Year
1 Year WarrantyConformite EuropeenneUL Listed.

Includes

Protective in-use cover and AC/DC power adapter.

Key Features

  • Large 4.5" color TFT touchscreen and intuitive interface simplify operation
  • Electromagnetic Force Compensation (EMFC) weighing cell with Fully Automatic Calibration Technology (FACT) automatically adjusts the balance to ensure accuracy
  • Internal calibration provides simple and reliable use
  • Ten embedded applications include essential weighing functions, statistics, and formulation
  • Sample ID and passcode protection provide setting protections and produce GLP documentation
  • RS-232 and USB connectivity simplify data upload and transfer
  • Balance features a 1200 g capacity with 10 mg readability
  • 1 year warranty

More About this Item

The Mettler Toledo® ME-T toploading balances are ideal for routine laboratory weighing. They feature a 4.5” color TFT touchscreen with intuitive guidance enabling you to operate quickly and efficiently, even while wearing gloves. An electronmagnetic force compensation (EMFC) weighing cell with fully automated calibration technology (FACT) automatically adjusts the balance to provide consistent reliable results. Multiple interfaces support barcode reader, printer and PC connections for easy traceability and data handling. USB and RS-232 connectivity along with an optional Bluetooth adapter simplify data upload and transfer. Bluetooth adapter sold separately as part number 11140-79. Constructed with a durable metal base housing and high-quality finish, these balances are designed for tough environments while being easy to maintain and clean.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat