Mettler Toledo ME603T/A00 NewClassic ME-T Legal for Trade (NTEP) Precision Toploading Balance, 620 g x 1 mg

Representative image only.
Mettler Toledo Mfr # 30704498 – Item # EW-55000-60
Worry-free weighing with NTEP certification
  • Large color touchscreen and intuitive interface simplify operation
  • Fully Automatic Calibration Technology (FACT) ensures accuracy
  • Eight embedded applications include essential weighing functions, statistics, and formulation
  • Sample ID and passcode protection produce GLP documentation of results
  • RS-232 and USB connectivity simplify data upload and transfer

PRODUCT OPTIONS

$3,175.90USD / Each
$3,490.00USD / Each

$170.00 - $240.00USD / Each

for an additional
$170.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (g)620
  • Readability (mg)1
  • Readability (g)0.001
  • Repeatability (mg)1
  • Repeatability (g)0.001
  • Linearity (mg)2
  • Linearity (g)0.002
  • Weighing Unitsg, kg, mg, μg, ct, N, lb, oz, ozt, GN, dwt, mom, msg, tlh, tls, tlt, tola, baht, lb:oz
  • Calibration TypeInternal
  • LanguagesEnglish, German, French, Spanish, Italian, Russian, Polish, Chinese, Japanese, Korean, Czech, Hungarian, Dutch, Portuguese, Turkish
  • OutputRS-323, USB Host, USB Device, optional Bluetooth
  • USB InterfaceYes
  • RS-232 InterfaceYes
  • Stabilization Time (Sec)1.5
  • Auto ShutoffSleep mode
  • BatteryNo
  • Power (VAC)100 to 240
  • Height (in)11 2/5
  • Width (in)8 19/64
  • Depth (in)12 19/32
  • Pan Diameter (in)4 23/32
  • Draft Shield Height (in)6 51/64
  • Draft Shield Width (in)7 29/32
  • Draft Shield Depth (in)8 3/4
  • DescriptionNewClassic ME-T Legal for Trade (NTEP) Precision Toploading Balance, 620 g x 1 mg
  • Warranty1 Year
1 Year WarrantyConformite Europeenne

Key Features

  • Large color touchscreen and intuitive interface simplify operation
  • Fully Automatic Calibration Technology (FACT) ensures accuracy
  • Eight embedded applications include essential weighing functions, statistics, and formulation
  • Sample ID and passcode protection produce GLP documentation of results
  • RS-232 and USB connectivity simplify data upload and transfer
  • 620 g max capacity with a readability of 1 mg
  • 1 year warranty

More About this Item

Precision toploading NTEP balances feature a 4.5” color TFT touchscreen with intuitive guidance enabling you to operate quickly and efficiently, even while wearing gloves. An electromagnetic force compensation (EMFC) weighing cell with fully automated calibration technology (FACT) automatically adjusts the balance to provide consistent reliable results. Multiple interfaces support barcode reader, printer and PC connections for easy traceability and data handling. USB and RS-232 connectivity along with an optional Bluetooth adapter (sold separately) simplify data upload and transfer.
The NTEP certification provides confidence that a device will be manufactured in accordance with United States standards.

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat