Mettler Toledo MS105DU Semi-Micro Analytical Balance, 42/120g x. 01/.1mg

Representative image only.
Mettler Toledo Mfr # MS105DU – Item # EW-11336-18
Fast settling time and consistent results for routine to complicated weighing procedures
  • Fully automatic time- and temperature-controlled internal calibration adjustment
  • Advanced MonoBloc™ weighing technology provides fast and accurate results
  • Durable high-grade chemical-resistant die-cast aluminum housing
  • Overload Protection guards the weighing cell against excess weight overload
  • SmartTrac™ software displays how much of the entire weighing range has been used

PRODUCT OPTIONS

$6,925.00USD / Each

$70.00 - $170.00USD / Each

for an additional
$70.00USD / Each
for an additional
$170.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (g)120
  • Capacity Dual Range42 or 120 g
  • Readability (g)0.0001
  • Repeatability (mg)0.08
  • Linearity (g)0.00015
  • Weighing Unitsg, mg
  • Calibration TypeInternal
  • LanguagesGerman, English, French, Spanish, Italian, Polish, Czech
  • OutputRS-232 / USB
  • RS-232 InterfaceYes
  • Height (in)9
  • Width (in)13
  • Depth (in)12
  • DescriptionSemi-Micro Analytical Balance, 42/120g x. 01/.1mg

Includes

Draft shield, protective in-use cover, and AC power adapter

Key Features

  • Fully automatic time- and temperature-controlled internal calibration adjustment
  • Advanced MonoBloc™ weighing technology provides fast and accurate results
  • Durable high-grade chemical-resistant die-cast aluminum housing
  • Overload Protection guards the weighing cell against excess weight overload
  • SmartTrac™ software displays how much of the entire weighing range has been used
  • Direct connection to a PC or printer via RS232 or USB slot allows convenient transfer of weighing results
  • High-contrast display (HCD) and intuitive menu for simple operation
  • Programmable Smart Keys for shortcut access to preferred applications

More About this Item

These balances feature a robust housing made of high quality chemical-resistant aluminum that protects the sensitive sensor from environmental influences and impacts. The proven MonoBloc weighing technology and FACT – fully automatic time- and temperature-controlled internal adjustment – provide accurate, repeatable results for everyday weighing tasks. A new High Contrast Display with big numbers, clear symbols and an intuitive menu with new programmable SmartKeys allows users to operate the balance quickly and easily with one touch operation.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat