Mettler Toledo MS204TS Newclassic MS-TS Analytical Balance, 220g x 0.1 Mg

Representative image only.
Mettler Toledo Mfr # MS204TS – Item # EW-11335-45
Fast settling time and consistent results for routine to complicated weighing procedures
  • Extra-large color TFT touchscreen display with intuitive user interface
  • Touchscreen can be operated with cotton, silicon and rubber gloves
  • LevelControl warning the user when the balance is not level and provides onscreen help to correct
  • Advanced MonoBloc weighing technology provides fast and accurate results
  • SmartTrac software displays how much of the entire weighing range has been used

PRODUCT OPTIONS

$6,274.45USD / Each
$6,895.00USD / Each

$70.00 - $170.00USD / Each

for an additional
$170.00USD / Each
for an additional
$70.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (g)220
  • Readability (g)0.0001
  • Repeatability (g)0.0001
  • Linearity (g)0.0002
  • Weighing Unitsg, mg, µg, ct, N, oz, ozt, GN, dwt, mom, msg, tl H, tl S, tl T, tcl, tola, baht, lb:oz
  • Calibration TypeInternal
  • LanguagesEnglish, German, French, Spanish, Italian, Russian, Polish, Czech, Magyar, Dutch, Portuguese (Bra), Turkish, Chinese, Japanese, and Korean
  • RS-232 InterfaceYes
  • Stabilization Time (Sec)2
  • Auto ShutoffYes
  • Power (VAC)100 to 240
  • Height (in)348
  • Width (in)204
  • Depth (in)347
  • Draft Shield Height (in)8 37/64
  • Draft Shield Width (in)8
  • Draft Shield Depth (in)10 25/32
  • DescriptionNewclassic MS-TS Analytical Balance, 220g x 0.1 Mg

Includes

Protective in-use cover and AC power adapter.

Key Features

  • Extra-large color TFT touchscreen display with intuitive user interface
  • Touchscreen can be operated with cotton, silicon and rubber gloves
  • LevelControl warning the user when the balance is not level and provides onscreen help to correct
  • Advanced MonoBloc weighing technology provides fast and accurate results
  • SmartTrac software displays how much of the entire weighing range has been used
  • MinWeigh function displays the weight value in red until the net sample is above the pre-programmed minimum value
  • Passcodes restrict modification of the balance settings to authorized personnel only
  • ISOLog function maintains a record of all weighing relevant changes to the balance’s settings
  • Fully automatic time- and temperature-controlled internal calibration adjustment
  • Durable high-grade chemical-resistant die-cast aluminum housing
  • Overload Protection guards the weighing cell against excess weight overload
  • Direct connection to a PC or printer via RS232 or USB slot allows convenient transfer of data
  • Remove, clean and replace all of the draft shield panels in just a few simple steps, without tools

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat