Mettler Toledo OptiOx Optical Rugged Dissolved Oxygen Probe with ISM; 10 m cable

Representative image only.
Mettler Toledo Mfr # 51344623 – Item # EW-35903-09
Robust construction for harsh environments
  • IP67-rated to withstand dirty, wet conditions
  • Durable plastic housing protects sensor
  • Intelligent Sensor Management (ISM) ensures accurate, repeatable measurements in the field
Include Accessories Today!

SPECS & DESCRIPTION

Specifications & Description

  • Min Dissolved Oxygen0 %, mg/L
  • Max Dissolved Oxygen500 %, 50 mg/L
  • Min Temperature (° C)0
  • Max Temperature (° C)50
  • Min Temperature (° F)32
  • Max Temperature (° F)122
  • Temperature compensationBuilt-in thermistor, NTC, 30 kΩ
  • WaterproofYes, IP67
  • Length (cm)6.5
  • Diameter (cm)1.6
  • Length (in)2 1/2
  • Diameter (in)5/8
  • DescriptionOptical Rugged Dissolved Oxygen Probe with ISM; 10 m cable

Key Features

  • IP67-rated to withstand dirty, wet conditions
  • Durable plastic housing protects sensor
  • Intelligent Sensor Management (ISM) ensures accurate, repeatable measurements in the field

More About this Item

Choose between polarographic and Optical RDO.

InLab OptiOx™ rugged dissolved oxygen probe uses an optical measuring system to provide accurate repeatable results without stirring, eliminate warm-up time, and reduce maintenance. Polycarbonate and ABS housing with replaceable sensor cap are durable to survive rough fieldwork. Maintenance is simple—just replace the sensor cap once per year. There is no electrolyte or tricky membranes to replace.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat