Mettler Toledo S230 Benchtop Conductivity Meter Only

Representative image only.
Mettler Toledo Mfr # 30019033 – Item # EW-41000-35
Boost productivity—automation saves time
  • A single touch measures, stores, and transfers readings leaving you free to perform other tasks
  • Intuitive plain-language menu is easy to navigate and set up measurement parameters
  • Transfer saved data to a USB flash drive and download to PC for analysis

PRODUCT OPTIONS

$1,330.00USD / Each

$142.00USD / Each

for an additional
$142.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Meter TypeBenchtop
  • Min Conductivity0.001 µS/cm
  • Max Conductivity1000 mS/cm
  • Conductivity Resolution0.001 µS/cm to 1 mS/cm
  • Conductivity Accuracy±0.5% of reading
  • CellNot included
  • Min TDS0.01 mg/L
  • Max TDS1000 g/L
  • TDS Resolution0.01 mg/L to 1 g/L
  • TDS Accuracy±0.5% of reading
  • Min Salinity0.01 psu
  • Max Salinity80 psu
  • Salinity Resolution0.01 to 1 psu
  • Salinity Accuracy±0.5% of reading
  • Min Resistivity0.01 MΩ
  • Max Resistivity100 MΩ
  • Resistivity Resolution0.01, 0.1 MΩ
  • Resistivity Accuracy±0.5% of reading
  • Min Temperature (° C)-30
  • Max Temperature (° C)130
  • Min Temperature (° F)-22
  • Max Temperature (° F)266
  • Temperature Resolution0.1°C
  • Temperature Accuracy±0.1°C
  • Temperature compensation-5 to 130°C (ATC), -30 to 130°C (MTC)
  • OutputUSB, RS-232
  • Data Logging (points)1000
  • Power (VAC)115 / 230
  • Power (Hz)50/60
  • Length (cm)20.4
  • Width (cm)17.4
  • Height (cm)7.4
  • Width (in)6
  • Length (in)8
  • Height (in)3
  • DescriptionBenchtop Conductivity Meter Only

Includes

All meters and kits: UPlace™ adjustable electrode holder, protective cover, power cord with plug set, and test certificate supplied by the manufacturer.

Key Features

  • A single touch measures, stores, and transfers readings leaving you free to perform other tasks
  • Intuitive plain-language menu is easy to navigate and set up measurement parameters
  • Transfer saved data to a USB flash drive and download to PC for analysis

More About this Item

This benchtop conductivity meter increases efficiency with one-touch operation. One key press begins the measurement, waits for stability, stores the stable reading with GLP stamp, and can automatically transfer the data to USB flash drive (not included). The user-friendly interface allows you to quickly and easily set up parameters, toggle between screens and functions, and change cells to keep pace with a busy lab.

Using the Intelligent Sensor Management (ISM) cells provides security and peace of mind. With automatic sensor identification and calibration data stored in the cell's memory, you'll know you're getting accurate measurements with the correct sensor.

Durable construction with IP54 water and dust resistance, rubber caps for connectors, and transparent in-use cover protect the meter from splashes and spills.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat