This item is now discontinued. We recommend the following as suggested replacements: EW-35419-60

Mettler Toledo S230 Benchtop Conductivity Meter Standard Kit

Representative image only.
Mettler Toledo Mfr # 30019034 – Item # EW-41000-36
Boost productivity—automation saves time
  • A single touch measures, stores, and transfers readings leaving you free to perform other tasks
  • Intuitive plain-language menu is easy to navigate and set up measurement parameters
  • Transfer saved data to a USB flash drive and download to PC for analysis
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Meter TypeBenchtop
  • Min Conductivity0.01 mS/cm with included cell
  • Max Conductivity1000 mS/cm with included cell
  • Conductivity Resolution0.01 to 1 mS/cm with included cell, 0.001 µS/cm to 1 mS/cm overall
  • Conductivity Accuracy±0.5% of reading
  • CellInLab 731-ISM general-purpose
  • Min TDS0.01 g/L with included cell
  • Max TDS1000 g/L with included cell
  • TDS Resolution0.01 to 1 g/L with included cell
  • TDS Accuracy±0.5% of reading
  • Min Salinity0.01 psu
  • Max Salinity80 psu with included cell
  • Salinity Resolution0.01 to 1 psu with included cell
  • Salinity Accuracy±0.5% of reading
  • Min Resistivity0.01 MΩ with included cell
  • Max Resistivity0.1 MΩ with included cell, 100 MΩ overall
  • Resistivity Resolution0.01, 0.1 MΩ
  • Resistivity Accuracy±0.5% of reading
  • Min Temperature (° C)-30
  • Max Temperature (° C)130
  • Min Temperature (° F)-22
  • Max Temperature (° F)266
  • Temperature Resolution0.1°C
  • Temperature Accuracy±0.1°C
  • Temperature compensation-5 to 130°C (ATC), -30 to 130°C (MTC)
  • OutputUSB, RS-232
  • Data Logging (points)1000
  • Power (VAC)115 / 230
  • Power (Hz)50/60
  • Length (cm)20.4
  • Width (cm)17.4
  • Height (cm)7.4
  • Width (in)6 7/8
  • Length (in)8
  • Height (in)3
  • DescriptionBenchtop Conductivity Meter Standard Kit
  • Warranty1 year
1 Year Warranty

Includes

InLab 731-ISM general-purpose conductivity cell and two calibration pouches (1413 µS/cm and 12.88 mS/cm).

Key Features

  • A single touch measures, stores, and transfers readings leaving you free to perform other tasks
  • Intuitive plain-language menu is easy to navigate and set up measurement parameters
  • Transfer saved data to a USB flash drive and download to PC for analysis
  • 1 year warranty

More About this Item

This benchtop conductivity meter increases efficiency with one-touch operation. One key press begins the measurement, waits for stability, stores the stable reading with GLP stamp, and can automatically transfer the data to USB flash drive (not included). The user-friendly interface allows you to quickly and easily set up parameters, toggle between screens and functions, and change cells to keep pace with a busy lab.

Using the Intelligent Sensor Management (ISM) cells provides security and peace of mind. With automatic sensor identification and calibration data stored in the cell's memory, you'll know you're getting accurate measurements with the correct sensor.

Durable construction with IP54 water and dust resistance, rubber caps for connectors, and transparent in-use cover protect the meter from splashes and spills.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat