Mettler Toledo S4-Meter Dissolved Oxygen Meter; Meter Only

Representative image only.
Mettler Toledo Mfr # 30207958 – Item # EW-35903-54
Designed for one-handed, portable use
  • Take readings quickly with one hand
  • Don't recalibrate with every probe change—compatible with ISM sensors
  • Robust IP67-rated housing protects meter in harsh environments
  • Pro meters and kits add 12 languages, sunlight-proof display, and LED status lights
  • 1 year warranty
Include Accessories Today!

SPECS & DESCRIPTION

Specifications & Description

  • Meter TypePortable
  • Display typeSegmented LCD
  • Calibration2 pre-defined points
  • Min Dissolved Oxygen0.01 mg/L (ppm) or 0.1%
  • Max Dissolved Oxygen99.99 mg/L (ppm) or 600%
  • Dissolved Oxygen Resolution0.01
  • Dissolved Oxygen AccuracyWith sensor: ± 0.2 mg/L from 0 to 15 mg/L; ± 10% from 15 to 60 mg/L
  • Min Temperature (° C)0
  • Max Temperature (° C)60
  • Temperature Resolution0.1°
  • Temperature Accuracy± 0.2°C
  • Temperature compensationAutomatic or manual
  • Interface
  • Data Logging (points)200 data points
  • Battery4 x AA
  • Battery life (hr)250
  • Length (cm)22.2
  • Width (cm)7
  • Height (cm)3.5
  • Width (in)2 3/4
  • Length (in)8 3/4
  • Height (in)1 3/8
  • DescriptionDissolved Oxygen Meter; Meter Only
  • Warranty1 year
1 Year Warranty

Includes

electrode clip and batteries.

Key Features

  • Take readings quickly with one hand
  • Don't recalibrate with every probe change—compatible with ISM sensors
  • Robust IP67-rated housing protects meter in harsh environments
  • Pro meters and kits add 12 languages, sunlight-proof display, and LED status lights
  • 1 year warranty

More About this Item

These handheld dissolved oxygen (DO) meters are perfect for mobile applications. Rugged construction provides durability, while the navigation pad presents an intuitive interface and T-pad button configuration.
The InLab ISM (Intelligent Sensor Management) series of electrodes stores its ID number, serial number, and calibration data. Connect the conductivity cell to the meter it and it automatically communicates this information—no need to select electrode type when switching or recalibrate every time you power on the meter.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat