Dissolved Oxygen Accuracy±0.5% full-scale or ±0.1 up to 8 mg/L, ±0.2 from 8 to 20 mg/L, ±10% above 20 mg/L, depending on probe
Min Temperature (° C)-30
Max Temperature (° C)130
Min Temperature (° F)-22
Max Temperature (° F)266
Temperature Resolution0.1°C
Temperature Accuracy±0.1°C
Temperature compensationAutomatic or manual; -30 to 130°C
OutputUSB, Ethernet, RS-236
Data Logging (points)20,000 measurements
Power (VAC)100 to 240
Power (Hz)50/60
Length (cm)23.5
Width (cm)18.8
Height (cm)7.5
Width (in)7 7/16
Length (in)9 1/4
Height (in)3
DescriptionMultiparameter Meter with Probes for pH, Conductivity, and Dissolved Oxygen
Warranty1 year
Includes
The pH/mV/ORP with conductivity and DO/BOD come with the InLab Expert Pro-ISM pH electrode, InLab 731-ISM conductivity cell, and InLab OptiOx dissolved oxygen probe.
Key Features
Large color touch screen and plain language menu options make setup and operation easy
Predefined and custom methods begin measurements with a single touch
Select your preferred display—all the available details or just the basics
Integrated radio-controlled clock ensures measurements are correctly stamped with time and date
1 year warranty
More About this Item
These dissolved oxygen meters and kits offer a 7" user-friendly color TFT touch screen display programmed with an intuitive menu navigation system, so there is no need to study the manual before you begin taking measurements. With 17 preset and 50 configurable methods available, you can store common setup parameters and switch quickly from one protocol to the next. Choose between the standard view and uFocus™—standard view provides detailed information on parameters and measurements, while uFocus shows only the current reading.
Security features protect data integrity and prevent tampering or mistakes. User management program grants four levels of authority with PIN, reducing unintentional method changes. Intelligent sensor management (ISM®) probes are automatically recognized by the meter which accesses the stored calibration data, so your readings will be accurate even if you switch probes. Built-in radio-controlled clock stamps data with accurate time and date to comply with GLP and other regulatory agencies.
The OptiOx™ optical dissolved oxygen probe uses RDO technology to provide fast, precise, repeatable results. Oxygen is not consumed, so stirring is not a requirement, and since an optical sensor does not need time to polarize, you can begin measuring immediately upon startup.
Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.