Mettler Toledo SevenCompact S220 Benchtop pH/Ion Meter Only

Representative image only.
Mettler Toledo Mfr # 30019028 – Item # EW-41000-29
Easily switch between pH and ion concentration measurements
  • Preprogrammed with the most common ion selective electrode types for convenience
  • A single key press toggles between pH and ion measurement modes
  • ISM® (Intelligent Sensor Management) pH and ion selective electrodes ensure data integrity
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Meter TypeBenchtop
  • Display type4.3\" color TFT
  • Min pH (pH)-2
  • Max pH (pH)20
  • pH Resolution0.001/0.01/0.1
  • pH Accuracy±0.002
  • Min mV (mV)-2000
  • Max mV (mV)2000
  • mV Resolution0.1/1
  • mV Accuracy±0.2
  • Min ISE0 ppm
  • Max ISE10,000 ppm
  • ISE Resolution± last significant digit
  • ISE Accuracy±0.5%
  • Min Temperature (° C)-30
  • Max Temperature (° C)130
  • Min Temperature (° F)-22
  • Max Temperature (° F)266
  • Temperature Resolution0.1°C
  • Temperature Accuracy±0.1°C
  • Temperature compensation-5 to 130°C (Automatic), -30 to 130°C (Manual)
  • OutputUSB, RS-232
  • Data Logging (points)1000 measurements
  • Power (VAC)115 / 230
  • Power (Hz)50/60
  • Length (cm)20.4
  • Width (cm)17.4
  • Height (cm)7.4
  • Width (in)6 7/8
  • Length (in)8 1/16
  • Height (in)2 7/8
  • DescriptionBenchtop pH/Ion Meter Only
  • Warranty1 year
1 Year Warranty

Key Features

  • Preprogrammed with the most common ion selective electrode types for convenience
  • A single key press toggles between pH and ion measurement modes
  • ISM® (Intelligent Sensor Management) pH and ion selective electrodes ensure data integrity
  • 1 year warranty

More About this Item

This benchtop pH and ion meter increases efficiency with one-touch operation. One key press begins the measurement, waits for stability, stores the stable reading with GLP stamp, and can automatically transfer the data to USB flash drive (not included). The user-friendly interface allows you to quickly and easily set up parameters, toggle between screens and functions, and change electrodes to keep pace with a busy lab.

Using the Intelligent Sensor Management (ISM) electrodes provides security and peace of mind. With automatic sensor identification and calibration data stored in the electrode's memory, you'll know you're getting accurate measurements with the correct sensor.

Durable construction with IP54 water and dust resistance, rubber caps for connectors, and transparent in-use cover protect the meter from splashes and spills.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat