This item is now discontinued. We recommend the following as suggested replacements: EW-11334-36

Mettler Toledo XPE105 Analytical Balance, 120g x 0.01mg

Representative image only.
Mettler Toledo Mfr # XPE105 – Item # EW-11336-20
Deliver the highest accuracy for the smallest minimal weight
  • StatusLight™ displays a green light when the balance is ready, yellow for warnings, and red for errors
  • Fully Automatic Calibration Technology (proFACT) performs internal calibrations automatically and at pre-programmed intervals
  • SmartTrac program facilitates dosing in small increments to a target weight
  • Draft shield opens manually or automatically with the push of a button, and dismantles easily for cleanup
  • SmartGrid weighing platform reduces effect of turbulence, shortening stabilization time
  • Graphical leveling device provides warning when balance is not level
  • MinWeigh protection makes sure sample meets the minimum weight requirement for accuracy
  • TestManager embedded software keeps track of Standard Operating Procedures (SOPs) and alerts you when a test is due
  • Feedthrough for antitheft device and password protection for eight users enhance security
  • Built-in weighing modes include: percent weighing, dynamic weighing, statistics, piece counting, formulation and density determination, and factor calculation
  • StaticDetect™ new embedded technology automatically detects static charges
  • SmartSens infrared sensors integrated into display terminal allow for hands-free operation
  • Color touch screen functions in 11 languages
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (g)120
  • Readability (mg)0.01
  • Repeatability (mg)0.03
  • Linearity (g)0.0001
  • Weighing Unitsg, mg
  • Calibration TypeInternal
  • LanguagesEnglish, German, French, Spanish, Italian, Russian, Japanese, Polish, Czech, Magnar, Chinese, and Katakana
  • OutputRS-232
  • RS-232 InterfaceYes
  • Height (in)12 9/16
  • Width (in)9 13/64
  • Depth (in)12 9/16
  • DescriptionAnalytical Balance, 120g x 0.01mg
  • Warranty1 Year
1 Year WarrantyUL Listed to Canadian safety standards.Canadian Standards Association

Key Features

  • StatusLight™ displays a green light when the balance is ready, yellow for warnings, and red for errors
  • Fully Automatic Calibration Technology (proFACT) performs internal calibrations automatically and at pre-programmed intervals
  • SmartTrac program facilitates dosing in small increments to a target weight
  • Draft shield opens manually or automatically with the push of a button, and dismantles easily for cleanup
  • SmartGrid weighing platform reduces effect of turbulence, shortening stabilization time
  • Graphical leveling device provides warning when balance is not level
  • MinWeigh protection makes sure sample meets the minimum weight requirement for accuracy
  • TestManager embedded software keeps track of Standard Operating Procedures (SOPs) and alerts you when a test is due
  • Feedthrough for antitheft device and password protection for eight users enhance security
  • Built-in weighing modes include: percent weighing, dynamic weighing, statistics, piece counting, formulation and density determination, and factor calculation
  • StaticDetect™ new embedded technology automatically detects static charges
  • SmartSens infrared sensors integrated into display terminal allow for hands-free operation
  • Color touch screen functions in 11 languages
  • 1 year warranty

More About this Item

The Excellence XPE balances have one built-in RS-232 interface, with an additional slot available to install another interface module. Available modules include RS-232, USB, Ethernet, PS/2 (for connecting keyboards and barcode readers), LocalCAN, and MiniMettler (for connecting with older systems).

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat